Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SCR40OS103N Outside Corner, Impact Resistant, Beige | CE9ULK 55LY72

ACROVYN SCR40OS103N Outside Corner, Impact Resistant, Beige

Item: CE9ULK Model: SCR40OS103NCross Ref: 55LY72
Limited Availability
€18.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Corner
ColorBeige
TypeImpact Resistant
Color FamilyBeige
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationCorridors, Elevator Lobbies, Headwalls, Lobbies, Mail Rooms
MaterialPETG
Overall Depth3/4"
Overall Height4"
Overall Length3/4"
Product TypeOutside Corner
Product TypeCorner
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesSCR-40 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness1/4"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelTypeColorPrice
ACROVYN 6COS103N Outside Corner, Impact Resistant, Beige | CE9ULE 55LP21 6COS103NImpact ResistantBeige€17.84
ACROVYN HRO6OS103N Outside Corner, Impact Resistant, Beige | CE9ULF 55LP26 HRO6OS103NImpact ResistantBeige€17.61
ACROVYN 4COS103N Outside Corner, Impact Resistant, Beige | CE9ULG 55LR95 4COS103NImpact ResistantBeige€40.45
ACROVYN HRB20OS103N Outside Corner, Impact Resistant, Beige | CE9ULH 55LR99 HRB20OS103NImpact ResistantBeige€44.32
ACROVYN SCR50MOS103N Outside Corner, Impact Resistant, Beige | CE9ULJ 55LY69 SCR50MOS103NImpact ResistantBeige€14.54
ACROVYN SCR80MOS103N Outside Corner, Impact Resistant, Beige | CE9ULL 55LY75 SCR80MOS103NImpact ResistantBeige€21.65
ACROVYN SCR48OS103N Outside Corner, Impact Resistant, Beige | CE9ULM 55LY78 SCR48OS103NImpact ResistantBeige€19.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SCR40OS103N Outside Corner, Impact Resistant, Beige
€18.88 /unit