Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN RS60T1610410N Rubstrips, Silver, 120 Inch Length, 16 Inch Height, 39/64 Inch Thick | CE9LLC 55LV15

ACROVYN RS60T1610410N Rubstrips, Silver, 120 Inch Length, 16 Inch Height, 39/64 Inch Thick

Item: CE9LLC Model: RS60T1610410NCross Ref: 55LV15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
ColorSilver
Height16"
Length120"
MaterialAcrovyn
Thickness0.609"
Color FamilyMetallic
FinishTextured
Mounting TypeScrew In, Self Adhesive
Overall Height16"
Overall Length10 ft.
Product TypeRubstrip
StandardsASTM D4060-07, ASTM D543, ASTM E84 CLASS A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED A/1

Shipping Info:

Ship weight (kg) 3.6
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN RS60T810410N Rubstrips, Silver, 120 Inch Length, 8 Inch Height, 39/64 Inch Thick | CE9LKY 55LV13 RS60T810410N0.609"AcrovynSilver€135.34
ACROVYN RS40T810410N Rubstrips, Silver, 120 Inch Length, 8 Inch Height, 13/32 Inch Thick | CE9LKZ 55LV09 RS40T810410N0.406"AcrovynSilver-
RFQ
ACROVYN RS60T610410N Rubstrips, Silver, 120 Inch Length, 6 Inch Height, 39/64 Inch Thick | CE9LLA 55LV12 RS60T610410N0.609"AcrovynSilver€116.06
ACROVYN RS40T610410N Rubstrips, Silver, 120 Inch Length, 6 Inch Height, 13/32 Inch Thick | CE9LLB 55LV08 RS40T610410N0.406"AcrovynSilver€102.48
ACROVYN RS40T1610410N Rubstrips, Silver, 120 Inch Length, 16 Inch Height, 13/32 Inch Thick | CE9LLD 55LV11 RS40T1610410N0.406"AcrovynSilver€174.04
ACROVYN RS60T1210410N Rubstrips, Silver, 120 Inch Length, 12 Inch Height, 39/64 Inch Thick | CE9LLE 55LV14 RS60T1210410N0.609"AcrovynSilver-
RFQ
ACROVYN RS40T1210410N Rubstrips, Silver, 120 Inch Length, 12 Inch Height, 13/32 Inch Thick | CE9LLF 55LV10 RS40T1210410N0.406"AcrovynSilver€145.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN RS60T1610410N Rubstrips, Silver, 120 Inch Length, 16 Inch Height, 39/64 Inch Thick