Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN RS40T810704N Rubstrips, Brazilian Nut, 120 Inch Length, 8 Inch Height, 13/32 Inch Thick | CE9LQM 55LV96

ACROVYN RS40T810704N Rubstrips, Brazilian Nut, 120 Inch Length, 8 Inch Height, 13/32 Inch Thick

Item: CE9LQM Model: RS40T810704NCross Ref: 55LV96
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
ColorBrazilian Nut
Height8"
Length120"
MaterialAcrovyn
Thickness0.406"
Color FamilyWood Grain
FinishTextured
For IndustryAviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
For LocationCorridors, Equipment Storage Areas, Waiting Areas
Mounting TypeScrew In, Self Adhesive
Overall Height8"
Overall Length10 ft.
Product TypeRubstrip
Resistance PropertiesAbrasion Resistant, Antifungal, Bacteria Resistant, Corrosion Resistant, Impact Resistant
SeriesRS-40 Series
StandardsASTM D4060-07, ASTM D543, ASTM E84 CLASS A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN RS60T810704N Rubstrips, Brazilian Nut, 120 Inch Length, 8 Inch Height, 39/64 Inch Thick | CE9LQL 55LW01 RS60T810704N0.609"AcrovynBrazilian Nut€159.04
ACROVYN RS60T610704N Rubstrips, Brazilian Nut, 120 Inch Length, 6 Inch Height, 39/64 Inch Thick | CE9LQN 55LV99 RS60T610704N0.609"AcrovynBrazilian Nut€135.41
ACROVYN RS40T610704N Rubstrips, Brazilian Nut, 120 Inch Length, 6 Inch Height, 13/32 Inch Thick | CE9LQP 55LV95 RS40T610704N0.406"AcrovynBrazilian Nut-
RFQ
ACROVYN RS60T1610704N Rubstrips, Brazilian Nut, 120 Inch Length, 16 Inch Height, 39/64 Inch Thick | CE9LQQ 55LW03 RS60T1610704N0.609"AcrovynBrazilian Nut€245.97
ACROVYN RS40T1610704N Rubstrips, Brazilian Nut, 120 Inch Length, 16 Inch Height, 13/32 Inch Thick | CE9LQR 55LV98 RS40T1610704N0.406"AcrovynBrazilian Nut€204.22
ACROVYN RS60T1210704N Rubstrips, Brazilian Nut, 120 Inch Length, 12 Inch Height, 39/64 Inch Thick | CE9LQT 55LW02 RS60T1210704N0.609"AcrovynBrazilian Nut€201.93
ACROVYN RS40T1210704N Rubstrips, Brazilian Nut, 120 Inch Length, 12 Inch Height, 13/32 Inch Thick | CE9LQU 55LV97 RS40T1210704N0.406"AcrovynBrazilian Nut€170.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN RS40T810704N Rubstrips, Brazilian Nut, 120 Inch Length, 8 Inch Height, 13/32 Inch Thick