Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN HRO6933N Handrail, Interior, Mission White | CF2AYZ 55LN41

ACROVYN HRO6933N Handrail, Interior, Mission White

Item: CF2AYZ Model: HRO6933NCross Ref: 55LN41
Limited Availability
€399.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
ColorWhite
Overall Height5 5/8"
Overall Length240"
TypeInterior
Bracket MaterialPETG
Color FamilyWhite
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeOval
Includes HardwareHardware Included
Ligature ResistanceNot Ligature Resistant
MaterialPETG
Mounted Height3 9/16"
Offset Distance1 1/2"
Product TypeHandrail
Projection3"
Resistance PropertiesCorrosion Resistant, Impact Resistant
Retainer Height1 1/2"
Retainer Length20 ft.
Retainer MaterialAluminum
SeriesHRO-6 Series
StandardsASTM D543, ASTM E84 CLASS A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL LISTED A/1

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUSA

Product Variants

ProductModelOverall HeightTypeOverall LengthColorPrice
ACROVYN 6C933N Handrail, Interior, Mission White | CF2AYY 55LN36 6C933N4 1/2"Interior240"White€375.90
ACROVYN 4CQL933N Handrail, Interior, Mission White | CF2AZA 55LR28 4CQL933N5 1/2"Interior240"White€750.98
ACROVYN HRB20933N Handrail, Interior, Mission White | CF2AZB 55LR32 HRB20933N5 5/8"Interior240"White€913.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN HRO6933N Handrail, Interior, Mission White
€399.82 /unit