ACROVYN HRB20373N Handrail, Crash Rail, Amber Cherry | CF2BBJ 55LU61

ACROVYN HRB20373N Handrail, Crash Rail, Amber Cherry

Item: CF2BBJ Model: HRB20373NCross Ref: 55LU61
Limited Availability
€1,157.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
ColorAmber Cherry
Overall Height5 5/8"
Overall Length240"
TypeCrash Rail
Bracket MaterialPETG
Bracket TypeQuick Lock Bracket
Bumper MaterialPETG
FinishTextured
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeOval
IncludesFlexible Impact Cushion
Includes HardwareHardware Included
Internal Rubber BumperYes
Ligature ResistanceNot Ligature Resistant
Offset Distance1 1/2"
Product TypeHandrail
Projection3"
Resistance PropertiesCorrosion Resistant, Impact Resistant
Retainer Length20 ft.
Retainer MaterialAluminum
SeriesHRB-20 Series

Shipping Info:

Ship weight (kg) 15.75
Country of OriginUSA

Product Variants

ProductModelColorTypeThicknessMaterialPrice
ACROVYN 4CCAP253N Handrail, Parchment, 5-1/2 Inch Length, 5-1/2 Inch Height, 5/64 Inch Thick | CF2AXU 55LT02 4CCAP253NParchment-0.078"Acrovyn€35.42
ACROVYN 4CCAP929N Handrail, Oyster Gray, 5-1/2 Inch Length, 5-1/2 Inch Height, 5/64 Inch Thick | CF2AXV 55LR69 4CCAP929NGray-0.078"Acrovyn€35.42
ACROVYN 4CCAP100N Handrail, Eggshell, 5-1/2 x 5-1/2 x 5/64 Inch Size | CF2BAX 55LR61 4CCAP100NEggshell-0.078"Acrovyn€35.42
ACROVYN 4CCAP262N Handrail, Driftwood, 5-1/2 x 5-1/2 x 5/64 Inch Size | CF2BAY 55LR85 4CCAP262NDriftwood-0.078"Acrovyn€35.42
ACROVYN 4CCAP102N Handrail, Desert Sand, 5-1/2 x 5-1/2 x 5/64 Inch Size | CF2BAZ 55LR37 4CCAP102NSand-0.078"Acrovyn€35.42
ACROVYN HRB201351N Handrail, Crash Rail, Smokey Elm | CF2BBA 55LU82 HRB201351NSmokey ElmCrash Rail--€1,062.78
ACROVYN HRB20410N Handrail, Crash Rail, Silver | CF2BBB 55LU54 HRB20410NSilverCrash Rail--€978.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN HRB20373N Handrail, Crash Rail, Amber Cherry
€1,157.50 /unit