Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR270SCAP1351N End Cap, Smokey Elm, Acrovyn, 1-1/32 X 2 X 5/64 Inch Size | CF2HNP 55MC55

ACROVYN FR270SCAP1351N End Cap, Smokey Elm, 1-1/32 x 2 x 5/64 Inch Size

Item: CF2HNP Model: FR270SCAP1351NCross Ref: 55MC55
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorSmokey Elm
Height2"
Length1.031"
MaterialAcrovyn
Thickness0.078"
FinishShadowgrain
Overall Depth1"
Overall Height2"
Overall Length1 1/32"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP1351N End Cap, Smokey Elm, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HNE 55LW08 SCR40CAP1351N0.078"AcrovynSmokey Elm€15.05
ACROVYN FR225CAP1351N End Cap, Smokey Elm, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HNF 55MC52 FR225CAP1351N0.078"AcrovynSmokey Elm€10.45
ACROVYN FR225OS1351N End Cap, Smokey Elm, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HNG 55MC53 FR225OS1351N0.078"AcrovynSmokey Elm€11.95
ACROVYN SCR64MCAP1351N End Cap, Smokey Elm, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HNL 55LW20 SCR64MCAP1351N0.078"AcrovynSmokey Elm€24.29
ACROVYN SCR64MOS1351N End Cap, Smokey Elm, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HNM 55LW21 SCR64MOS1351N0.078"AcrovynSmokey Elm€32.64
ACROVYN SCR48MCAP1351N End Cap, Smokey Elm, Acrovyn, 1-1/4 X 4 X 5/64 Inch Size | CF2HNN 55LW14 SCR48MCAP1351N0.078"AcrovynSmokey Elm-
RFQ
ACROVYN FR270SOS1351N End Cap, Smokey Elm, Acrovyn, 1-1/32 X 2 X 5/64 Inch Size | CF2HNQ 55MC56 FR270SOS1351N0.078"AcrovynSmokey Elm€15.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR270SCAP1351N End Cap, Smokey Elm, 1-1/32 x 2 x 5/64 Inch Size