Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR270SCAP102N End Cap, Desert Sand, Acrovyn, 1-1/32 X 2 X 5/64 Inch Size | CF2HWR 55MC87

ACROVYN FR270SCAP102N End Cap, Desert Sand, 1-1/32 x 2 x 5/64 Inch Size

Item: CF2HWR Model: FR270SCAP102NCross Ref: 55MC87
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorSand
Height2"
Length1.031"
MaterialAcrovyn
Thickness0.078"
FinishTextured
Overall Depth1"
Overall Height2"
Overall Length1 1/32"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP102N End Cap, Desert Sand, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HWE 55LW66 SCR40CAP102N0.078"AcrovynSand€11.73
ACROVYN FR225CAP102N End Cap, Desert Sand, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HWF 55MC84 FR225CAP102N0.078"AcrovynSand-
RFQ
ACROVYN FR225OS102N End Cap, Desert Sand, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HWG 55MC85 FR225OS102N0.078"AcrovynSand€9.10
ACROVYN FR125CAP102N End Cap, Desert Sand, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HWL 55MC90 FR125CAP102N0.078"AcrovynSand€5.42
ACROVYN FR125OS102N End Cap, Desert Sand, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HWM 55MC91 FR125OS102N0.078"AcrovynSand€8.82
ACROVYN SCR64MCAP102N End Cap, Desert Sand, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HWN 55LW78 SCR64MCAP102N0.078"AcrovynSand€15.00
ACROVYN SCR64MOS102N End Cap, Desert Sand, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HWP 55LW79 SCR64MOS102N0.078"AcrovynSand€25.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR270SCAP102N End Cap, Desert Sand, 1-1/32 x 2 x 5/64 Inch Size