Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR270S262N Crash Rail, Driftwood, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick | CF2KKH 55ME02

ACROVYN FR270S262N Crash Rail, Driftwood, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick

Item: CF2KKH Model: FR270S262NCross Ref: 55ME02
Limited Availability
€277.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
ColorDriftwood
Height2"
Length240"
MaterialAcrovyn
Thickness0.078"
Color FamilyGray
FinishShadowgrain
Hardware TypeBumper
Includes HardwareHardware Included
Includes RetainerRetainer Included
Mounting TypeBumper
Overall Height2"
Overall Length20 ft.
Product TypeCrash Rail
Projection1"
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED

Shipping Info:

Ship weight (kg) 7.65
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR80M262N Crash Rail, Driftwood, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KKB 55LY44 SCR80M262N0.078"AcrovynDriftwood€852.03
ACROVYN SCR64M262N Crash Rail, Driftwood, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KKC 55LY53 SCR64M262N0.078"AcrovynDriftwood€913.67
ACROVYN SCR48M262N Crash Rail, Driftwood, 240 Inch Length, 6 Inch Height, 5/64 Inch Thick | CF2KKD 55LY47 SCR48M262N0.078"AcrovynDriftwood€762.64
ACROVYN SCR50M262N Crash Rail, Driftwood, 240 Inch Length, 5 Inch Height, 5/64 Inch Thick | CF2KKE 55LY38 SCR50M262N0.078"AcrovynDriftwood€539.54
ACROVYN SCR40262N Crash Rail, Driftwood, 240 Inch Length, 4 Inch Height, 5/64 Inch Thick | CF2KKF 55LY41 SCR40262N0.078"AcrovynDriftwood€435.63
ACROVYN FR225262N Crash Rail, Driftwood, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick | CF2KKG 55MD98 FR225262N0.078"AcrovynDriftwood€309.20
ACROVYN FR125262N Crash Rail, Driftwood, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick | CF2KKJ 55ME05 FR125262N0.078"AcrovynDriftwood€193.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR270S262N Crash Rail, Driftwood, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick
€277.81 /unit