Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR270S103N Crash Rail, Beige, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick | CF2KMH 55ME21

ACROVYN FR270S103N Crash Rail, Beige, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick

Item: CF2KMH Model: FR270S103NCross Ref: 55ME21
Limited Availability
€277.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
ColorBeige
Height2"
Length240"
MaterialAcrovyn
Thickness0.078"
Color FamilyBeige
FinishShadowgrain
Hardware TypeBumper
Includes HardwareHardware Included
Includes RetainerRetainer Included
Mounting TypeBumper
Overall Height2"
Overall Length20 ft.
Product TypeCrash Rail
Projection1"
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED

Shipping Info:

Ship weight (kg) 7.65
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR80M103N Crash Rail, Beige, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KMB 55LY73 SCR80M103N0.078"AcrovynBeige€852.03
ACROVYN SCR64M103N Crash Rail, Beige, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KMC 55LY82 SCR64M103N0.078"AcrovynBeige€913.67
ACROVYN SCR48M103N Crash Rail, Beige, 240 Inch Length, 6 Inch Height, 5/64 Inch Thick | CF2KMD 55LY76 SCR48M103N0.078"AcrovynBeige€762.64
ACROVYN SCR50M103N Crash Rail, Beige, 240 Inch Length, 5 Inch Height, 5/64 Inch Thick | CF2KME 55LY67 SCR50M103N0.078"AcrovynBeige€539.54
ACROVYN SCR40103N Crash Rail, Beige, 240 Inch Length, 4 Inch Height, 5/64 Inch Thick | CF2KMF 55LY70 SCR40103N0.078"AcrovynBeige€435.63
ACROVYN FR225103N Crash Rail, Beige, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick | CF2KMG 55ME18 FR225103N0.078"AcrovynBeige€309.20
ACROVYN FR125103N Crash Rail, Beige, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick | CF2KMJ 55ME24 FR125103N0.078"AcrovynBeige€193.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR270S103N Crash Rail, Beige, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick
€277.81 /unit