Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR225OS373N End Cap, Amber Cherry, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HZZ 55MC14

ACROVYN FR225OS373N End Cap, Amber Cherry, 3/4 x 2-1/4 x 5/64 Inch Size

Item: CF2HZZ Model: FR225OS373NCross Ref: 55MC14
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorAmber Cherry
Height2 1/4"
Length3/4"
MaterialAcrovyn
Thickness0.078"
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationChair Rails, Conference Rooms, Office, Reception Areas
Overall Depth3/4"
Overall Height2 1/4"
Overall Length3/4"
Product TypeCorner
Product TypeOutside Corner
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesFR-225 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP373N End Cap, Amber Cherry, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HZX 55LV20 SCR40CAP373N0.078"AcrovynAmber Cherry€15.05
ACROVYN FR225CAP373N End Cap, Amber Cherry, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HZY 55MC13 FR225CAP373N0.078"AcrovynAmber Cherry€10.45
ACROVYN BG30CAP373N End Cap, Amber Cherry, Acrovyn, 1-13/16 X 2-3/4 X 5/64 Inch Size | CF2JAC 55LV35 BG30CAP373N0.078"AcrovynAmber Cherry-
RFQ
ACROVYN SCR64MCAP373N End Cap, Amber Cherry, Acrovyn, 1-1/4 X 8 X 5/64 Inch Size | CF2JAD 55LV32 SCR64MCAP373N0.078"AcrovynAmber Cherry€24.29
ACROVYN SCR64MOS373N End Cap, Amber Cherry, Acrovyn, 1-1/4 X 8 X 5/64 Inch Size | CF2JAE 55LV33 SCR64MOS373N0.078"AcrovynAmber Cherry-
RFQ
ACROVYN SCR48MCAP373N End Cap, Amber Cherry, Acrovyn, 1-1/4 X 4 X 5/64 Inch Size | CF2JAF 55LV26 SCR48MCAP373N0.078"AcrovynAmber Cherry€21.75
ACROVYN FR270SCAP373N End Cap, Amber Cherry, Acrovyn, 1-1/32 X 2 X 5/64 Inch Size | CF2JAG 55MC16 FR270SCAP373N0.078"AcrovynAmber Cherry€10.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR225OS373N End Cap, Amber Cherry, 3/4 x 2-1/4 x 5/64 Inch Size