Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR225479N Crash Rail, Cappuccino, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick | CF2KLG 55ME75

ACROVYN FR225479N Crash Rail, Cappuccino, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick

Item: CF2KLG Model: FR225479NCross Ref: 55ME75
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
ColorCappuccino
Height2 1/4"
Length240"
MaterialAcrovyn
Thickness0.078"
FinishShadowgrain
Hardware TypeBumper
Includes HardwareHardware Included
Includes RetainerRetainer Included
Mounting TypeBumper
Overall Height2 1/4"
Overall Length20 ft.
Product TypeAccent Rail
Projection3/4"
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED

Shipping Info:

Ship weight (kg) 4.5
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR80M479N Crash Rail, Cappuccino, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KLB 55LZ61 SCR80M479N0.078"AcrovynCappuccino€852.03
ACROVYN SCR64M479N Crash Rail, Cappuccino, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KLC 55LZ70 SCR64M479N0.078"AcrovynCappuccino€913.67
ACROVYN SCR48M479N Crash Rail, Cappuccino, 240 Inch Length, 6 Inch Height, 5/64 Inch Thick | CF2KLD 55LZ64 SCR48M479N0.078"AcrovynCappuccino€762.64
ACROVYN SCR50M479N Crash Rail, Cappuccino, 240 Inch Length, 5 Inch Height, 5/64 Inch Thick | CF2KLE 55LZ55 SCR50M479N0.078"AcrovynCappuccino€539.54
ACROVYN SCR40479N Crash Rail, Cappuccino, 240 Inch Length, 4 Inch Height, 5/64 Inch Thick | CF2KLF 55LZ58 SCR40479N0.078"AcrovynCappuccino€435.63
ACROVYN FR270S479N Crash Rail, Cappuccino, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick | CF2KLH 55ME78 FR270S479N0.078"AcrovynCappuccino-
RFQ
ACROVYN FR125479N Crash Rail, Cappuccino, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick | CF2KLJ 55ME81 FR125479N0.078"AcrovynCappuccino€193.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR225479N Crash Rail, Cappuccino, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick