Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR125OS262N End Cap, Driftwood, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HVX 55ME07

ACROVYN FR125OS262N End Cap, Driftwood, 1-1/8 x 1-1/8 x 5/64 Inch Size

Item: CF2HVX Model: FR125OS262NCross Ref: 55ME07
Limited Availability
€9.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorDriftwood
Height1 1/8"
Length1 1/8"
MaterialAcrovyn
Thickness0.078"
Color FamilyGray
FinishShadowgrain
Overall Depth1 1/8"
Overall Height1 1/8"
Overall Length1 1/8"
Product TypeCorner
Product TypeOutside Corner
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP262N End Cap, Driftwood, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HVP 55LY42 SCR40CAP262N0.078"AcrovynDriftwood€11.73
ACROVYN FR225CAP262N End Cap, Driftwood, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HVQ 55MD99 FR225CAP262N0.078"AcrovynDriftwood€8.16
ACROVYN FR225OS262N End Cap, Driftwood, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HVR 55ME01 FR225OS262N0.078"AcrovynDriftwood€9.10
ACROVYN FR125CAP262N End Cap, Driftwood, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HVW 55ME06 FR125CAP262N0.078"AcrovynDriftwood€5.42
ACROVYN SCR64MCAP262N End Cap, Driftwood, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HVY 55LY54 SCR64MCAP262N0.078"AcrovynDriftwood€15.00
ACROVYN SCR64MOS262N End Cap, Driftwood, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HVZ 55LY55 SCR64MOS262N0.078"AcrovynDriftwood€25.76
ACROVYN SCR48MCAP262N End Cap, Driftwood, Acrovyn, 1-1/4 X 4 X 5/64 Inch Size | CF2HWA 55LY48 SCR48MCAP262N0.078"AcrovynDriftwood€11.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR125OS262N End Cap, Driftwood, 1-1/8 x 1-1/8 x 5/64 Inch Size
€9.34 /unit