Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR125OS103N End Cap, Beige, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HZN 55ME26

ACROVYN FR125OS103N End Cap, Beige, 1-1/8 x 1-1/8 x 5/64 Inch Size

Item: CF2HZN Model: FR125OS103NCross Ref: 55ME26
Limited Availability
€9.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorBeige
Height1 1/8"
Length1 1/8"
MaterialAcrovyn
Thickness0.078"
Color FamilyBeige
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationChair Rails, Conference Rooms, Office, Reception Areas
Overall Depth1 1/8"
Overall Height1 1/8"
Overall Length1 1/8"
Product TypeCorner
Product TypeOutside Corner
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesFR-125 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP103N End Cap, Beige, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HZF 55LY71 SCR40CAP103N0.078"AcrovynBeige€11.73
ACROVYN FR225CAP103N End Cap, Beige, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HZG 55ME19 FR225CAP103N0.078"AcrovynBeige€8.16
ACROVYN FR225OS103N End Cap, Beige, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HZH 55ME20 FR225OS103N0.078"AcrovynBeige€9.10
ACROVYN FR125CAP103N End Cap, Beige, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HZM 55ME25 FR125CAP103N0.078"AcrovynBeige€5.42
ACROVYN SCR64MCAP103N End Cap, Beige, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HZP 55LY83 SCR64MCAP103N0.078"AcrovynBeige€15.00
ACROVYN SCR64MOS103N End Cap, Beige, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HZQ 55LY84 SCR64MOS103N0.078"AcrovynBeige€25.76
ACROVYN SCR48MCAP103N End Cap, Beige, Acrovyn, 1-1/4 X 4 X 5/64 Inch Size | CF2HZR 55LY77 SCR48MCAP103N0.078"AcrovynBeige€11.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR125OS103N End Cap, Beige, 1-1/8 x 1-1/8 x 5/64 Inch Size
€9.34 /unit