Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR125100N Crash Rail, Eggshell, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick | CF2KKA 55MD47

ACROVYN FR125100N Crash Rail, Eggshell, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick

Item: CF2KKA Model: FR125100NCross Ref: 55MD47
Limited Availability
€205.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
ColorEggshell
Height1 1/8"
Length240"
MaterialAcrovyn
Thickness0.078"
Color FamilyWhite
FinishShadowgrain
Hardware TypeBumper
Includes HardwareHardware Included
Includes RetainerRetainer Included
Mounting TypeBumper
Overall Height1 1/8"
Overall Length12 ft.
Product TypeAccent Rail
Projection1 1/8"
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED

Shipping Info:

Ship weight (kg) 4.5
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR80M100N Crash Rail, Eggshell, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KJT 55LX56 SCR80M100N0.078"AcrovynEggshell€852.03
ACROVYN SCR64M100N Crash Rail, Eggshell, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KJU 55LX65 SCR64M100N0.078"AcrovynEggshell€913.67
ACROVYN SCR48M100N Crash Rail, Eggshell, 240 Inch Length, 6 Inch Height, 5/64 Inch Thick | CF2KJV 55LX59 SCR48M100N0.078"AcrovynEggshell€762.64
ACROVYN SCR50M100N Crash Rail, Eggshell, 240 Inch Length, 5 Inch Height, 5/64 Inch Thick | CF2KJW 55LX50 SCR50M100N0.078"AcrovynEggshell€539.54
ACROVYN SCR40100N Crash Rail, Eggshell, 240 Inch Length, 4 Inch Height, 5/64 Inch Thick | CF2KJX 55LX53 SCR40100N0.078"AcrovynEggshell€435.63
ACROVYN FR225100N Crash Rail, Eggshell, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick | CF2KJY 55MD41 FR225100N0.078"AcrovynEggshell€309.20
ACROVYN FR270S100N Crash Rail, Eggshell, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick | CF2KJZ 55MD44 FR270S100N0.078"AcrovynEggshell€262.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR125100N Crash Rail, Eggshell, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick
€205.29 /unit