Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN CO8A48 Corner Guard, Interior, Silver | CF2KUN 55LN22

ACROVYN CO8A48 Corner Guard, Interior, Silver

Item: CF2KUN Model: CO8A48Cross Ref: 55LN22
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorSilver
Overall Height48"
Overall Length3 1/2"
TypeInterior
Color FamilyGray
FinishSmooth
For Angle90°
Includes HardwareHardware Included
Leg Width3 1/2"
MaterialStainless Steel
Mounting TypeAdhesive Ready
Nose Radius3/16"
StandardsASTM E84 CLASS A/1, CALIFORNIA 01350 TESTING

Shipping Info:

Ship weight (kg) 3.6
Country of OriginUSA

Product Variants

ProductModelOverall LengthOverall HeightColorTypePrice
ACROVYN CO8A96 Corner Guard, Interior, Silver | CF2KUQ 55LN24 CO8A963 1/2"96"SilverInterior-
RFQ
ACROVYN CO8F96 Corner Guard, Interior, Silver | CF2KUR 55LN25 CO8F963 1/2"96"SilverInterior-
RFQ
ACROVYN CO8A120 Corner Guard, Interior, Silver | CF2KUT 55LN26 CO8A1203 1/2"120"SilverInterior-
RFQ
ACROVYN HC75C Corner Guard, Interior, Black | CF2KUV 55LN28 HC75C2.938"118"BlackInterior€291.32
ACROVYN HC100C Corner Guard, Interior, Black | CF2KUW 55LN29 HC100C3.938"118"BlackInterior€410.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN CO8A48 Corner Guard, Interior, Silver