Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN BG30OS920N Almond Outside Corner | CF2TQG 55LZ46

ACROVYN BG30OS920N Almond Outside Corner

Item: CF2TQG Model: BG30OS920NCross Ref: 55LZ46
Limited Availability
€12.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Corner
ColorAlmond
MaterialAcrovyn
Color FamilyBeige
FinishShadowgrain
Overall Depth1 5/8"
Overall Height2 3/4"
Overall Length2"
Product TypeCorner
Product TypeOutside Corner
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness1/4"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelMaterialColorPrice
ACROVYN BG10OS920N Almond Outside Corner | CF2TQF 55LZ40 BG10OS920NAcrovynAlmond€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN BG30OS920N Almond Outside Corner
€12.71 /unit