Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN BG30CAP929N End Cap, Oyster Gray, Acrovyn, 1-13/16 X 2-3/4 X 5/64 Inch Size | CF2HRQ 55LX98

ACROVYN BG30CAP929N End Cap, Oyster Gray, 1-13/16 x 2-3/4 x 5/64 Inch Size

Item: CF2HRQ Model: BG30CAP929NCross Ref: 55LX98
Limited Availability
€7.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorGray
Height2 3/4"
Length1.812"
MaterialAcrovyn
Thickness0.078"
Color FamilyGray
FinishShadowgrain
Overall Depth1 5/8"
Overall Height2 3/4"
Overall Length2"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelColorMaterialOverall HeightPrice
ACROVYN HRB20CAPL410N Left Hand End Cap, Impact Resistant, Silver | CE9YKR 55LU55 HRB20CAPL410NSilver--€36.48
ACROVYN HRB20CAPL314N Left Hand End Cap, Impact Resistant, Ozark | CE9YKT 55LU32 HRB20CAPL314NOzark--€32.45
ACROVYN HRB20CAPL108N Left Hand End Cap, Impact Resistant, Black | CE9YKY 55LU48 HRB20CAPL108NBlack--€32.45
ACROVYN HRB20CAPL920N Left Hand End Cap, Impact Resistant, Almond | CE9YLA 55LU16 HRB20CAPL920NAlmond--€32.45
ACROVYN BG10CAP949N End Cap, White, Acrovyn, 2 X 10 X 5/64 Inch Size | CF2HMR 55LX05 BG10CAP949NWhiteAcrovyn-€8.03
ACROVYN SCR80MCAP949N End Cap, White, Acrovyn, 1-3/8 X 8 X 5/64 Inch Size | CF2HMT 55LW98 SCR80MCAP949NWhiteAcrovyn-€13.63
ACROVYN BG30CAP949N End Cap, White, Acrovyn, 1-13/16 X 2-3/4 X 5/64 Inch Size | CF2HMU 55LX11 BG30CAP949NWhiteAcrovyn-€6.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN BG30CAP929N End Cap, Oyster Gray, 1-13/16 x 2-3/4 x 5/64 Inch Size
€7.02 /unit