Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN BG30372N Bumper Guard, Classic Maple, 240 Inch Length, 2-3/4 Inch Height, 5/64 Inch Thick | CF2NTR 55LV63

ACROVYN BG30372N Bumper Guard, Classic Maple, 240 Inch Length, 2-3/4 Inch Height, 5/64 Inch Thick

Item: CF2NTR Model: BG30372NCross Ref: 55LV63
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
ColorClassic Maple
Height2 3/4"
Length240"
MaterialAcrovyn
Thickness0.078"
FinishTextured
IncludesBumper Cushion
Includes HardwareHardware Included
Includes RetainerRetainer Included
Mounting TypeBumper
Overall Height2 3/4"
Overall Length20 ft.
Product TypeCrash Rail
Projection1 5/8"
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN BG10372N Bumper Guard, Classic Maple, 240 Inch Length, 4 Inch Height, 5/64 Inch Thick | CF2NTQ 55LV57 BG10372N0.078"AcrovynClassic Maple-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN BG30372N Bumper Guard, Classic Maple, 240 Inch Length, 2-3/4 Inch Height, 5/64 Inch Thick