Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN BG10OS410N Silver Outside Corner | CE9GHG 55LV01

ACROVYN BG10OS410N Silver Outside Corner

Item: CE9GHG Model: BG10OS410NCross Ref: 55LV01
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Corner
ColorSilver
MaterialAcrovyn
FinishShadowgrain
Overall Depth2 7/16"
Overall Height4"
Overall Length2"
Product TypeCorner
Product TypeOutside Corner
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness1/4"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelMaterialColorPrice
ACROVYN BG30OS410N Silver Outside Corner | CE9GHH 55LV07 BG30OS410NAcrovynSilver€13.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN BG10OS410N Silver Outside Corner