Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN 6C997N Handrail, Interior, Irish Cream | CF2AZF 55LN96

ACROVYN 6C997N Handrail, Interior, Irish Cream

Item: CF2AZF Model: 6C997NCross Ref: 55LN96
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
ColorIrish Cream
Overall Height4 1/2"
Overall Length240"
TypeInterior
Bracket MaterialPETG
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeRound
Includes HardwareHardware Included
Ligature ResistanceNot Ligature Resistant
MaterialPETG
Mounted Height4 1/2"
Offset Distance1 1/2"
Product TypeHandrail
Projection3"
Resistance PropertiesCorrosion Resistant, Impact Resistant
Retainer Height1 1/2"
Retainer Length20 ft.
Retainer MaterialAluminum
SeriesHR-6C Series
StandardsASTM D543, ASTM E84 CLASS A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL LISTED A/1

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUSA

Product Variants

ProductModelOverall HeightTypeOverall LengthColorPrice
ACROVYN HRO6997N Handrail, Interior, Irish Cream | CF2AZG 55LP02 HRO6997N5 5/8"Interior240"Irish Cream€377.61
ACROVYN 4CQL997N Handrail, Interior, Irish Cream | CF2AZH 55LR76 4CQL997N5 1/2"Interior240"Irish Cream€750.98
ACROVYN HRB20997N Handrail, Interior, Irish Cream | CF2AZJ 55LR80 HRB20997N5 5/8"Interior240"Irish Cream€913.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN 6C997N Handrail, Interior, Irish Cream