Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN 4CQL704N Handrail, Interior, Brazilian Nut | CF2BAG 55LU72

ACROVYN 4CQL704N Handrail, Interior, Brazilian Nut

Item: CF2BAG Model: 4CQL704NCross Ref: 55LU72
Limited Availability
€1,015.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
ColorBrazilian Nut
Overall Height5 1/2"
Overall Length240"
TypeInterior
Bracket MaterialPETG
Bracket TypeQuick Lock Bracket
Bumper MaterialPETG
FinishTextured
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeRound
IncludesFlexible Impact Cushion
Includes HardwareHardware Included
Internal Rubber BumperYes
Ligature ResistanceNot Ligature Resistant
Offset Distance1 1/2"
Product TypeHandrail
Projection3"
Resistance PropertiesCorrosion Resistant, Impact Resistant
Retainer Length20 ft.
Retainer MaterialAluminum
SeriesHRB-4C Series

Shipping Info:

Ship weight (kg) 7.65
Country of OriginUSA

Product Variants

ProductModelOverall HeightTypeOverall LengthColorPrice
ACROVYN 6C704N Handrail, Interior, Brazilian Nut | CF2BAE 55LR12 6C704N4 1/2"Interior240"Brazilian Nut€432.56
ACROVYN HRO6704N Handrail, Interior, Brazilian Nut | CF2BAF 55LR16 HRO6704N5 5/8"Interior240"Brazilian Nut€435.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN 4CQL704N Handrail, Interior, Brazilian Nut
€1,015.16 /unit