ACME ELECTRIC WI500K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 500kVA | CD7JHQ WI500K-15

ACME ELECTRIC WI500K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 500kVA

Item: CD7JHQ Model: WI500K15
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€57,191.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency99.09%
Frequency60 Hz
Height54"
Kva Rating500 kVA
Length40"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage2400V
Secondary Voltage600V
Width60"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 1224
Ship height (cm)167.64
Ship length (cm)121.92
Ship width (cm)128.27
Country of OriginUS

Product Details:

    • 2400V Primary Voltage Delta Connection, 600/347V Secondary Voltage Star Connection

Product Variants

ProductModelHeightWinding MaterialMaterialDepthPrice
ACME ELECTRIC WI500K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 500kVA | CD7JHK WI500K-10 WI500K1054"AluminumVentilated-€57,191.05
RFQ
ACME ELECTRIC WI500K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 500kVA | CD7JHL WI500K-12 WI500K1254"AluminumVentilated32"€57,191.05
RFQ
ACME ELECTRIC WI500K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 500kVA | CD7JHM WI500K-11 WI500K1154"AluminumVentilated32"€57,191.05
RFQ
ACME ELECTRIC WI500K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 500kVA | CD7JHN WI500K-13 WI500K1354"AluminumVentilated-€57,191.05
RFQ
ACME ELECTRIC WI500K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 500kVA | CD7JHP WI500K-14 WI500K1454"AluminumVentilated-€57,191.05
RFQ
ACME ELECTRIC WI500K16 Transformer, Medium Voltage, Three Phase, 4160/208V, 500kVA | CD7JHR WI500K-16 WI500K1654"AluminumVentilated-€57,191.05
RFQ
ACME ELECTRIC WI500K19 Transformer, Medium Voltage, Three Phase, 4160/480V, 500kVA | CD7JHT WI500K-19 WI500K1954"AluminumVentilated-€57,191.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI500K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 500kVA
€57,191.05 /unit