ACME ELECTRIC WI015M10 Transformer, Medium Voltage, Three Phase, 2400/208V, 1500kVA | CD7JML WI015M-10

ACME ELECTRIC WI015M10 Transformer, Medium Voltage, Three Phase, 2400/208V, 1500kVA

Item: CD7JML Model: WI015M10
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€139,573.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency99.37%
Frequency60 Hz
Height84"
Kva Rating1500 kVA
Length48"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage2400V
Secondary Voltage208/120V
Width84"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 3555
Ship height (cm)228.6
Ship length (cm)121.92
Ship width (cm)228.6
Country of OriginUS

Product Details:

    • 2400V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMaterialShaft TypeSpeedTorquePort TypePrice
ACME ELECTRIC WI015M13 Transformer, Medium Voltage, Three Phase, 2400/480V, 1500kVA | CD7JMH WI015M-13 WI015M13Aluminum84"Ventilated----€139,573.37
RFQ
ACME ELECTRIC WI015M12 Transformer, Medium Voltage, Three Phase, 2400/480V, 1500kVA | CD7JMJ WI015M-12 WI015M12Aluminum84"Ventilated----€139,573.37
RFQ
ACME ELECTRIC WI015M14 Transformer, Medium Voltage, Three Phase, 2400/600V, 1500kVA | CD7JMK WI015M-14 WI015M14Aluminum84"Ventilated----€139,573.37
RFQ
ACME ELECTRIC WI015M17 Transformer, Medium Voltage, Three Phase, 4160/240V, 1500kVA | CD7JMM WI015M-17 WI015M17Aluminum84"Ventilated----€139,573.37
RFQ
ACME ELECTRIC WI015M15 Transformer, Medium Voltage, Three Phase, 2400/600V, 1500kVA | CD7JMN WI015M-15 WI015M15Aluminum84"Ventilated----€139,573.37
RFQ
ACME ELECTRIC WI015M16 Transformer, Medium Voltage, Three Phase, 4160/208V, 1500kVA | CD7JMP WI015M-16 WI015M16Aluminum84"Ventilated----€139,573.37
RFQ
ACME ELECTRIC WI015M11 Transformer, Medium Voltage, Three Phase, 2400/240V, 1500kVA | CD7JMQ WI015M-11 WI015M11Aluminum84"Ventilated----€139,573.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI015M10 Transformer, Medium Voltage, Three Phase, 2400/208V, 1500kVA
€139,573.37 /unit