ACME ELECTRIC WI002M21 Transformer, Medium Voltage, Three Phase, 4160/600V, 2000kVA | CD7JMB WI002M-21

ACME ELECTRIC WI002M21 Transformer, Medium Voltage, Three Phase, 4160/600V, 2000kVA

Item: CD7JMB Model: WI002M21
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€168,168.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency99.43%
Frequency60 Hz
Height84"
Length48"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4160V
Secondary Voltage600V
Width84"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 4770
Ship height (cm)228.6
Ship length (cm)121.92
Ship width (cm)228.6
Country of OriginUS

Product Details:

    • 4160V Primary Voltage Delta Connection, 600/347V Secondary Voltage Star Connection

Product Variants

ProductModelHeightSpeedTorqueWinding MaterialMaterialShaft TypeDepthPort TypePrice
ACME ELECTRIC WI002M12 Transformer, Medium Voltage, Three Phase, 2400/480V, 2000kVA | CD7JLM WI002M-12 WI002M1284"--AluminumVentilated---€168,168.92
RFQ
ACME ELECTRIC WI002M10 Transformer, Medium Voltage, Three Phase, 2400/208V, 2000kVA | CD7JLP WI002M-10 WI002M1084"--AluminumVentilated---€168,168.92
RFQ
ACME ELECTRIC WI002M13 Transformer, Medium Voltage, Three Phase, 2400/480V, 2000kVA | CD7JLQ WI002M-13 WI002M1384"--AluminumVentilated---€168,168.92
RFQ
ACME ELECTRIC WI002M11 Transformer, Medium Voltage, Three Phase, 2400/240V, 2000kVA | CD7JLR WI002M-11 WI002M1184"--AluminumVentilated---€168,168.92
RFQ
ACME ELECTRIC WI002M14 Transformer, Medium Voltage, Three Phase, 2400/600V, 2000kVA | CD7JLT WI002M-14 WI002M1484"--AluminumVentilated---€168,168.92
RFQ
ACME ELECTRIC WI002M15 Transformer, Medium Voltage, Three Phase, 2400/600V, 2000kVA | CD7JLU WI002M-15 WI002M1584"--AluminumVentilated---€168,168.92
RFQ
ACME ELECTRIC WI002M18 Transformer, Medium Voltage, Three Phase, 4160/480V, 2000kVA | CD7JLV WI002M-18 WI002M1884"239 RPM930 N-mAluminumVentilatedBearing Less--€168,168.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI002M21 Transformer, Medium Voltage, Three Phase, 4160/600V, 2000kVA
€168,168.92 /unit