Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC TB50A006F4 Industrial Control Transformer, 0.050 kVA, 2 Pole Primary Block | CD7HZU

ACME ELECTRIC TB50A006F4 Industrial Control Transformer, 0.050 kVA, 2 Pole Primary Block

Item: CD7HZU Model: TB50A006F4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.16 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height3.78"
Length4.515"
Primary Voltage208/277V
Secondary Voltage120V
Width3"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)9.6
Ship length (cm)11.47
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • 208/277V Primary Voltage, 120V Secondary Voltage, 50 And 75VA Secondary Fuse Clips

Product Variants

ProductModelSecondary VoltagePrimary VoltageConstructionPrice
ACME ELECTRIC TB350B006F4 Industrial Control Transformer, 2 Pole Primary Block, 0.350 kVA | CD7HXL TB350B006F4120V208/277VEncapsulated€229.74
ACME ELECTRIC TB500B006F4 Industrial Control Transformer, 0.500 kVA, 2 Pole Primary Block | CD7HYR TB500B006F4120V208/277VEncapsulated-
RFQ
ACME ELECTRIC TB750B006F4 Industrial Control Transformer, 0.750 kVA, 2 Pole Primary Block | CD7JAU TB750B006F4120V208/277VEncapsulated€263.71
ACME ELECTRIC TB200B006F4 Industrial Control Transformer, 0.200 kVA, 2 Pole Primary Block | CD7JCA TB200B006F4120V208/277VEncapsulated€158.32
ACME ELECTRIC TB250B006F4 Industrial Control Transformer, 0.250 kVA, 2 Pole Primary Block | CD7JDA TB250B006F4120V208/277VEncapsulated€172.67
ACME ELECTRIC TB300B006F4 Industrial Control Transformer, 0.300 kVA, 2 Pole Primary Block | CD7JEE TB300B006F4120V208/277VEncapsulated€204.75
ACME ELECTRIC TB100A006F4 Industrial Control Transformer, 0.100 kVA, 2 Pole Primary Block | CD7JGQ TB100A006F4120V208/277VEncapsulated€126.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB50A006F4 Industrial Control Transformer, 0.050 kVA, 2 Pole Primary Block
€100.16 /unit