ACME ELECTRIC T3075K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 75kVA | BC7PFH

ACME ELECTRIC T3075K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 75kVA

Item: BC7PFH Model: T3075K0034BCross Ref: 49NT23
In Stock

Get it by Tuesday, Jun 17

€4,975.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Anfc Taps2
Carton Quantity1
ConstructionVentilated
Depth22.37"
Dimensions22.37" x 28.15" x 29.41"
Efficiency98.6%
Enclosure MaterialSteel
Frequency60 Hz
Height29.41"
IncludesWeathershield
Knockout Size - TransformerNo Knockout
Length22.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 3R
Outdoor Rated - TransformerYes
Primary Voltage208V
Secondary Voltage480V
Va Rating - Transformer75 kVA
Voltage Function - TransformerStep Up
Width28.15"
Winding MaterialAluminum
Winding Material - TransformerAluminum
ColorASA 61 Gray
Enclosure FinishPowder Polyurethane Paint
Includes KnockoutsNo Knockouts
Input Voltage208V AC
Ip RatingIP14
Mounting LocationFloor
Nema Enclosure Rating3R
Output Voltage277/480V AC
Overall Depth22.37"
Overall Height29.41"
Overall Width28.15"
PhaseThree
Power Rating75 kVA
Sound Level50 dbA
StandardsCSA C22.2 NO. 47, MEETS OR EXCEED U.S. DOE 10 CFR PART 431, UL 1561
Temperature Rise150°C
Voltage FunctionStep Up

Shipping Info:

Ship weight (kg) 238.5
Ship height (cm)74.7
Ship length (cm)56.82
Ship width (cm)71.5
Country of OriginMX

Product Details:

    • 208V Primary Voltage Delta Connection, 480/277V Secondary Voltage Star Connection

Product Variants

ProductModelHeightMax. Temp.DepthEnclosure MaterialShaft TypeWinding MaterialMaterialSpeedPrice
ACME ELECTRIC T3150K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 150kVA | BC7PHR T3150K0034B41 13/25"150°C29.87"Steel-AluminumVentilated-€8,623.34
ACME ELECTRIC T3793671S Distribution Transformer, Low Voltage, Three Phase, 208/480V, 15kVA | BC7PJG T3793671S18.86"115°C9.03"Steel-Aluminum--€2,486.99
ACME ELECTRIC T3030K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 30kVA | BC8PHR T3030K0034B25 1/2"150°C19.37"Steel-AluminumVentilated-€2,895.97
ACME ELECTRIC T3112K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 112.5kVA | BC9ZVD T3112K0034B35.47"150°C26 22/25"Steel-AluminumVentilated-€6,746.96
ACME ELECTRIC T3015K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 15kVA | CD6KVJ T3015K0034B25 1/2"150°C19 2/5"AluminumTaperedAluminumVentilated615 RPM€2,533.29
ACME ELECTRIC T3045K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 45kVA | CD6KWN T3045K0034B25 1/2"150°C19.37"SteelSplineAluminumVentilated615 RPM€3,508.28
ACME ELECTRIC T3225K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 225kVA | CD7KCM T3225K0034B41 13/25"150°C29.87"Steel-AluminumVentilated-€12,937.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3075K0034B Distribution Transformer, Low Voltage, Three Phase, 208/480V, 75kVA
€4,975.04 /unit