ACME ELECTRIC T2A527181 Autotransformer, Three Phase, 450/360kVA | BC7YQJ

ACME ELECTRIC T2A527181 Autotransformer, Three Phase, 450/360kVA

Item: BC7YQJ Model: T2A527181
In Stock

Get it by Tuesday, Jun 17

€8,626.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutotransformer
ConstructionVentilated
Height35.47"
Length26 22/25"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Secondary Voltage480/380V
Width31.9"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 337.5
Ship height (cm)90.09
Ship length (cm)68.28
Ship width (cm)81.03
Country of OriginUS

Product Details:

    • 600/480V Primary Voltage, 480/380V Secondary Voltage

Product Variants

ProductModelWinding MaterialHeightMax. Temp.DepthMaterialEnclosure MaterialPrice
ACME ELECTRIC T2A533081S Distribution Transformer, Low Voltage, Three Phase, 480/208V, 3kVA | BC7PCZ T2A533081SCopper10.38"115°C7.47"-Steel€877.34
ACME ELECTRIC T2527031 Autotransformer, Three Phase, 15/12kVA | BC7PFE T2527031Aluminum15.21"115°C---€1,282.86
ACME ELECTRIC T2527051 Autotransformer, Three Phase, 30/24kVA | BC7PFF T2527051Aluminum15.21"115°C7.37"--€1,615.00
ACME ELECTRIC T2527071 Autotransformer, Three Phase, 45/36kVA | BC7PYL T2527071Aluminum15.21"115°C---€1,968.94
ACME ELECTRIC T2A527151 Autotransformer, Three Phase, 225/180kVA | BC7UEJ T2A527151Aluminum29.41"150°C22.37"Ventilated-€5,932.16
ACME ELECTRIC T2A527121 Autotransformer, Three Phase, 112.5/90kVA | BC7VGD T2A527121Aluminum25 1/2"150°C19 2/5"Ventilated-€3,664.95
ACME ELECTRIC T2A527171 Autotransformer, Three Phase, 300/240kVA | BC7VRC T2A527171Aluminum29.41"150°C22.37"Ventilated-€7,488.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T2A527181 Autotransformer, Three Phase, 450/360kVA
€8,626.13 /unit