ACME ELECTRIC T279746S Distribution Transformer, Low Voltage, Single Phase, 10kVA | AE2EGH 4WUE2

ACME ELECTRIC T279746S Distribution Transformer, Low Voltage, Single Phase, 10kVA

Item: AE2EGH Model: T279746SCross Ref: 4WUE2
In Stock

Get it by Thursday, Jun 12

€1,972.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Carton Quantity1
ColorGray
Depth10 21/25"
Dimensions10.84" x 13.5" x 15.19"
Electrostatic ShieldShielded
Enclosure FinishGray
Enclosure MaterialSteel
Enclosure RatingNEMA 3R
Enclosure TypeIndoor/Outdoor
Frequency60 Hz
Height15.19"
Indoor/outdoorIndoor/Outdoor
Input Voltage120/208/240/277V AC
Kva Rating10 kVA
Mounting TypeWall
Outdoor Rated - TransformerYes
Output Voltage120/240V AC
Temp. Rise115°C
Va Rating10 kVA
Va Rating - Transformer10 kVA
Voltage Function - TransformerStep Down
Width13 1/2"
Winding Material - TransformerAluminum
Includes KnockoutsKnockouts Included
Mounting LocationWall
Nema Enclosure Rating3R
Overall Depth10.84"
Overall Height15.19"
Overall Width13 1/2"
PhaseSingle
StandardsCSA C22.2 NO. 47, UL 506
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)38.58
Ship length (cm)27.53
Ship width (cm)34.29
HS code8504320000
Country of OriginMX

Product Details:

    • 120/208/240/277V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingHeightDepthVa RatingEnclosure RatingFrequencyPrice
ACME ELECTRIC T279743S Transformer Out 120/240 3kva | AE2EGG 4WUD8 T279743S120/208/240/277V AC120/240V AC3 kVA11 1/2"7.13"3 kVANEMA 3R60 Hz€847.34
ACME ELECTRIC T279745S Distribution Transformer, Low Voltage, Single Phase, 7.5kVA | BC7PCF T279745S120/208/240/277V120/240V7.5 kVA15.19"10 21/25"-NEMA 3R60 Hz€1,653.63
ACME ELECTRIC T279744S Distribution Transformer, Low Voltage, Single Phase, 5kVA | BC7PCJ T279744S120/208/240/277V120/240V5 kVA14.38"7.13"-NEMA 3R60 Hz€1,980.68
ACME ELECTRIC T279747S Distribution Transformer, Low Voltage, Single Phase, 15kVA | BC7PCV T279747S120/208/240/277V120/240V15 kVA16.94"11.65"-NEMA 3R60 Hz€2,576.84
ACME ELECTRIC T279748S Distribution Transformer, Low Voltage, Single Phase, 25kVA | BC7PFL T279748S120/208/240/277V120/240V25 kVA18 11/25"13.34"-NEMA 3R60 Hz€3,192.58
ACME ELECTRIC T279740S Distribution Transformer, Low Voltage, Single Phase, 1kVA | BC7PHY T279740S120/208/240/277V120/240V1 kVA10 1/2"5.13"-NEMA 3R60 Hz€372.95
ACME ELECTRIC T279742S Distribution Transformer, Low Voltage, Single Phase, 2kVA | BC7PRA T279742S120/208/240/277V120/240V2 kVA13"5.13"-NEMA 3R60 Hz€683.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T279746S Distribution Transformer, Low Voltage, Single Phase, 10kVA
€1,972.09 /unit