ACME ELECTRIC T160833 Appliance Transformer, Single Phase, 500VA | BC8CRZ

ACME ELECTRIC T160833 Appliance Transformer, Single Phase, 500VA

Item: BC8CRZ Model: T160833
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionEncapsulated
Enclosure RatingNEMA 2
Frequency50/60 Hz
Height9 17/25"
Input Voltage200/220/240V
Kva Rating500 VA
Length4.51"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 2
Output Voltage1115V
Primary Voltage200/220/240V
Secondary Voltage1115V
Width4 3/4"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)24.59
Ship length (cm)11.46
Ship width (cm)12.07
Country of OriginCN

Product Details:

    • 200/220/240V Primary Voltage, 115V Secondary Voltage

Product Variants

ProductModelKva RatingHeightInput VoltageOutput VoltageEnclosure RatingWinding MaterialFrequencyMounting TypePrice
ACME ELECTRIC T160830 Appliance Transformer, Single Phase, 200VA | BC7ZNJ T160830200 VA9 4/25"200/220/240V1115VNEMA 2Copper50/60 HzWall€379.57
ACME ELECTRIC T160832 Appliance Transformer, Single Phase, 400VA | BC8WCB T160832400 VA9 4/25"200/220/240V1115VNEMA 2Copper50/60 HzWall€441.23
ACME ELECTRIC T160831 Appliance Transformer, Single Phase, 300VA | BC9ZYM T160831300 VA9 4/25"200/220/240V1115VNEMA 2Copper50/60 HzWall€422.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T160833 Appliance Transformer, Single Phase, 500VA