ACME ELECTRIC PT061150010SS Zone Power Center, Single Phase, 480/120V, 10kVA, Snap In Breaker, 304 Stainless Steel | BC9BAD

ACME ELECTRIC PT061150010SS Zone Power Center, Single Phase, 480/120V, 10kVA, Snap In Breaker, 304 Stainless Steel

Item: BC9BAD Model: PT061150010SS
In Stock

Get it by Tuesday, Jun 10

€4,765.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Carton Quantity1
ConstructionEncapsulated
Depth11"
Dimensions11" x 15.88" x 34.38"
Electrostatic ShieldShielded
Enclosure TypeEncapsulated
Frequency60 Hz
Height34.38"
Hz60 Hz
Input Voltage480V
Length11"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Va Rating - Transformer10 kVA
Width15 22/25"
Winding MaterialCopper
Winding Material - TransformerCopper

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)87.33
Ship length (cm)27.94
Ship width (cm)40.34
Country of OriginMX

Product Details:

    • 480V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelHeightDepthMounting TypeMax. Temp.ConstructionPrimary VoltageSecondary VoltageShielded / UnshieldedPrice
ACME ELECTRIC PT061150015SS Zone Power Center, Single Phase, 480/120V, 15kVA, Snap In Breaker, 304 Stainless Steel | BC7RUK PT061150015SS34.38"12.38"Wall115°CEncapsulated480V120/240VShielded€5,010.48
ACME ELECTRIC PT061150005SS Zone Power Center, Single Phase, 480/120V, 5kVA, Snap In Breaker, 304 Stainless Steel | BC9ERP PT061150005SS32.13"-Wall115°CEncapsulated480V120/240VShielded€3,769.23
ACME ELECTRIC PT061150025SS Zone Power Center, Single Phase, 480/120V, 25kVA, Snap In Breaker, 304 Stainless Steel | BC9PTK PT061150025SS41 22/25"-Wall115°CEncapsulated480V120/240VShielded€6,152.03
ACME ELECTRIC PT061150007SS Zone Power Center, Single Phase, 480/120V, 7.5kVA, Snap In Breaker, 304 Stainless Steel | BD2YVY PT061150007SS32.13"-Wall115°CEncapsulated480V120/240VShielded€3,906.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC PT061150010SS Zone Power Center, Single Phase, 480/120V, 10kVA, Snap In Breaker, 304 Stainless Steel
€4,765.20 /unit