ACME ELECTRIC DTGB0202S Drive Isolation Transformer, Three Phase, 460/460V, 20kVA | BC7YAM

ACME ELECTRIC DTGB0202S Drive Isolation Transformer, Three Phase, 460/460V, 20kVA

Item: BC7YAM Model: DTGB0202SCross Ref: 3CNN4
In Stock

Get it by Wednesday, Jun 11

€2,797.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
Anfc Taps1
Carton Quantity1
ConstructionEncapsulated
Depth10 1/5"
Dimensions10.18" x 20.94" x 20.77"
Electrostatic ShieldShielded
Enclosure MaterialSteel
FeaturesCopper Terminations For Trouble Free Operation
Frequency60 Hz
Height20 4/5" , 20.77"
Knockout Size - TransformerNo Knockout
Length10.18"
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Outdoor Rated - TransformerYes
Primary Voltage460V
Shielded / UnshieldedShielded
Va Rating - Transformer20 kVA
Voltage Function - TransformerStep Down
Width20.9" , 20.94"
Winding MaterialAluminum
Winding Material - TransformerAluminum
ColorGray
Input Voltage460V AC
Nema Enclosure Rating3R
Overall Depth10.18"
Overall Height20.77"
Overall Width20.94"
PhaseThree
StandardsCSA CERTIFIED C22.2 NO. 47, UL 506

Shipping Info:

Ship weight (kg) 195.75
Ship height (cm)52.76
Ship length (cm)25.86
Ship width (cm)53.19
Country of OriginMX

Product Details:

    • 460V Primary Voltage Delta Connection, 460/266V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.DepthMaterialEnclosure MaterialPrice
ACME ELECTRIC DTGB72S Drive Isolation Transformer, Three Phase, 460/460V, 7.5kVA | BC7PJP DTGB72SCopper15.21"115°C7 2/5"-Steel€2,037.06
ACME ELECTRIC DTGA72S Drive Isolation Transformer, Three Phase, 460/230V, 7.5kVA | BC7PLB DTGA72SCopper15.21"115°C7 2/5"-Steel€2,037.06
ACME ELECTRIC DTGA0202S Drive Isolation Transformer, Three Phase, 460/230V, 20kVA | BC7PPR DTGA0202SAluminum20.77"115°C10 1/5"-Steel€2,797.75
ACME ELECTRIC DTGA0142S Drive Isolation Transformer, Three Phase, 460/230V, 14kVA | BC7PXU DTGA0142SAluminum18.86"115°C9"-Steel€2,292.42
ACME ELECTRIC DTGB0274S Drive Isolation Transformer, Three Phase, 460/460V, 27kVA | BC7THY DTGB0274SAluminum25 1/2"150°C19 2/5"VentilatedSteel€3,463.48
ACME ELECTRIC DTGA0274S Drive Isolation Transformer, Three Phase, 460/230V, 27kVA | BC7UEM DTGA0274SAluminum25 1/2"150°C19 2/5"VentilatedSteel€3,463.48
ACME ELECTRIC DTGA0112S Drive Isolation Transformer, Three Phase, 460/230V, 11kVA | BC7VNB DTGA0112SAluminum18.86"115°C9"-Steel€2,225.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTGB0202S Drive Isolation Transformer, Three Phase, 460/460V, 20kVA
€2,797.75 /unit