ACME ELECTRIC DTFA0112S Drive Isolation Transformer, Three Phase, 230/230V, 11kVA | BD3VUE

ACME ELECTRIC DTFA0112S Drive Isolation Transformer, Three Phase, 230/230V, 11kVA

Item: BD3VUE Model: DTFA0112S
In Stock

Get it by Wednesday, Jun 11

€2,225.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
ConstructionEncapsulated
Frequency60 Hz
Height18.86"
Length9.03"
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage230V
Shielded / UnshieldedShielded
Width20.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 119.25
Ship height (cm)47.9
Ship length (cm)22.94
Ship width (cm)51.56
Country of OriginUS

Product Details:

    • 230V Primary Voltage Delta Connection, 230/133V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.MaterialDepthPrice
ACME ELECTRIC DTFA0514S Drive Isolation Transformer, Three Phase, 230/230V, 51kVA | BC9DXN DTFA0514SAluminum29.9"150°CVentilated-€4,402.61
ACME ELECTRIC DTFA0142S Drive Isolation Transformer, Three Phase, 230/230V, 14kVA | BC9KZK DTFA0142SAluminum18.86"115°C--€2,292.42
ACME ELECTRIC DTFA72S Drive Isolation Transformer, Three Phase, 230/230V, 7.5kVA | BC9YZP DTFA72SCopper15.21"115°C-7.37"€2,037.06
ACME ELECTRIC DTFA0274S Drive Isolation Transformer, Three Phase, 230/230V, 27kVA | BD2DRM DTFA0274SAluminum25 1/2"150°CVentilated-€3,463.48
ACME ELECTRIC DTFA0754S Drive Isolation Transformer, Three Phase, 230/230V, 75kVA | BD2VQB DTFA0754SAluminum29.9"150°CVentilated-€4,905.32
ACME ELECTRIC DTFA01754S Drive Isolation Transformer, Three Phase, 230/230V, 175kVA | BD2YGX DTFA01754SAluminum41 13/25"150°CVentilated-€9,813.98
ACME ELECTRIC DTFA0634S Drive Isolation Transformer, Three Phase, 230/230V, 63kVA | BD2ZFB DTFA0634SAluminum29.9"150°CVentilated-€4,635.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTFA0112S Drive Isolation Transformer, Three Phase, 230/230V, 11kVA
€2,225.81 /unit