ACME ELECTRIC ALRC045TBC Line Reactor, AC, Three Phase, 240/480/600V, 817 uH, 45A | BC9DHW

ACME ELECTRIC ALRC045TBC Line Reactor, AC, Three Phase, 240/480/600V, 817 uH, 45A

Item: BC9DHW Model: ALRC045TBC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Reactor
Frequency60 Hz
Height7"
Inductance817 µH
Length4 3/4"
Max. Temp.115°C
Motor Hp30 hp
Mounting Hole Size3"
Width9"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)17.78
Ship length (cm)12.07
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelHeightMotor HpInductanceMounting Hole SizeEnclosure TypeDepthWinding MaterialMax. Temp.Price
ACME ELECTRIC ALRC160LWE Line Reactor, AC, Three Phase, 240/480/600V, 230 uH, 160A, Encapsulated | BC7PXZ ALRC160LWE11.83"125 hp230 µH---Copper115°C€1,295.92
ACME ELECTRIC ALRC160CBC Line Reactor, AC, Three Phase, 240/480/600V, 230 uH, 160A | BC7UEK ALRC160CBC7"125 hp230 µH3 3/5"--Copper115°C€806.67
ACME ELECTRIC ALRC016TBC Line Reactor, AC, Three Phase, 240/480/600V, 2297 uH, 16A | BC7URG ALRC016TBC4 3/4"10 hp2297 µH2"--Copper115°C€203.33
ACME ELECTRIC ALRC004LWE Line Reactor, AC, Three Phase, 240/480/600V, 9189 uH, 4A, Encapsulated | BC7WGU ALRC004LWE9 17/25"2 hp9189 µH---Copper115°C€253.72
ACME ELECTRIC ALRC110CBC Line Reactor, AC, Three Phase, 240/480/600V, 334 uH, 110A | BC7YDN ALRC110CBC7"75 hp334 µH3 3/5"--Copper115°C€644.45
ACME ELECTRIC ALRB250CBC Line Reactor, AC, Three Phase, 240/480/600V, 88 uH, 250A | BC7YZY ALRB250CBC8 1/2"200 hp88 µH4 3/5"--Copper115°C€1,006.67
ACME ELECTRIC ALRC110LWE Line Reactor, AC, Three Phase, 240/480/600V, 334 uH, 110A, Encapsulated | BC7ZPL ALRC110LWE11.83"75 hp334 µH---Copper115°C€1,035.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC ALRC045TBC Line Reactor, AC, Three Phase, 240/480/600V, 817 uH, 45A