ACME ELECTRIC ALRC016LWE Line Reactor, AC, Three Phase, 240/480/600V, 2297 uH, 16A, Encapsulated | BD2QFZ

ACME ELECTRIC ALRC016LWE Line Reactor, AC, Three Phase, 240/480/600V, 2297 uH, 16A, Encapsulated

Item: BD2QFZ Model: ALRC016LWE
In Stock

Get it by Wednesday, Jun 11

€326.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Reactor
Amps16A
ConstructionEncapsulated
Depth11 1/2"
Enclosure TypeEncapsulated
Frequency60 Hz
Height11 1/2"
Hz60 Hz
Inductance2297 µH
Length11 1/2"
Max. Temp.115°C
Motor Hp10 hp
Mounting TypeWall
Nema RatingNEMA 3R
Width11 1/2"
Winding MaterialCopper
Winding Material - TransformerCopper

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)29.21
Ship length (cm)29.21
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelHeightMotor HpInductanceMounting Hole SizeEnclosure TypeDepthWinding MaterialMax. Temp.Price
ACME ELECTRIC ALRC160LWE Line Reactor, AC, Three Phase, 240/480/600V, 230 uH, 160A, Encapsulated | BC7PXZ ALRC160LWE11.83"125 hp230 µH---Copper115°C€1,295.92
ACME ELECTRIC ALRC160CBC Line Reactor, AC, Three Phase, 240/480/600V, 230 uH, 160A | BC7UEK ALRC160CBC7"125 hp230 µH3 3/5"--Copper115°C€806.67
ACME ELECTRIC ALRC016TBC Line Reactor, AC, Three Phase, 240/480/600V, 2297 uH, 16A | BC7URG ALRC016TBC4 3/4"10 hp2297 µH2"--Copper115°C€203.33
ACME ELECTRIC ALRC004LWE Line Reactor, AC, Three Phase, 240/480/600V, 9189 uH, 4A, Encapsulated | BC7WGU ALRC004LWE9 17/25"2 hp9189 µH---Copper115°C€253.72
ACME ELECTRIC ALRC110CBC Line Reactor, AC, Three Phase, 240/480/600V, 334 uH, 110A | BC7YDN ALRC110CBC7"75 hp334 µH3 3/5"--Copper115°C€644.45
ACME ELECTRIC ALRB250CBC Line Reactor, AC, Three Phase, 240/480/600V, 88 uH, 250A | BC7YZY ALRB250CBC8 1/2"200 hp88 µH4 3/5"--Copper115°C€1,006.67
ACME ELECTRIC ALRC110LWE Line Reactor, AC, Three Phase, 240/480/600V, 334 uH, 110A, Encapsulated | BC7ZPL ALRC110LWE11.83"75 hp334 µH---Copper115°C€1,035.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC ALRC016LWE Line Reactor, AC, Three Phase, 240/480/600V, 2297 uH, 16A, Encapsulated
€326.66 /unit