ACME ELECTRIC AC1020 Current Transformer, Toroid, PC Mount, 20A | CD7JUC

ACME ELECTRIC AC1020 Current Transformer, Toroid, PC Mount, 20A

Item: CD7JUC Model: AC1020
Limited Availability
€6.19 /unit
This product can only be shipped in multiples of 40
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Current Rating20A
Depth5/8"
Frequency0.833 Hz
Height1 1/2"
Width1 1/2"

Product Variants

ProductModelHeightDepthCurrent RatingPrice
ACME ELECTRIC AC1005 Current Transformer, Toroid, PC Mount, 5A | CD7JUA AC10050.94"0.438"5A-
RFQ
ACME ELECTRIC AC1010 Current Transformer, Toroid, PC Mount, 10A | CD7JUB AC10101.19"0.563"10A€5.23
RFQ
ACME ELECTRIC AC1015 Current Transformer, Toroid, PC Mount, 15A | CD7JUD AC10151.38"0.563"15A€5.60
RFQ
ACME ELECTRIC AC1040 Current Transformer, Toroid, PC Mount, 40A | CD7JUE AC10401.38"0.563"40A-
RFQ
ACME ELECTRIC AC1060 Current Transformer, Toroid, PC Mount, 60A | CD7JUF AC10601 1/2"5/8"60A€9.74
RFQ
ACME ELECTRIC AC1075 Current Transformer, Toroid, PC Mount, 75A | CD7JUG AC10751 1/2"5/8"75A€9.79
RFQ
ACME ELECTRIC AC1030 Current Transformer, Toroid, PC Mount, 30A | CD7JUH AC10301.19"0.563"30A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC AC1020 Current Transformer, Toroid, PC Mount, 20A
€6.19 /unit