Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS ZSS61608C08 Socket Head Cap Screw, 1/2 Inch Length, #8-32 Thread Size, 316H5 Grade | CG6LXC 484Z03

ACCURATE MANUFACTURED PRODUCTS GROUP ZSS61608C08 Socket Head Cap Screw, 8-32 Thread Size, Cylindrical, 1/2 In Lg., 11/64 In Head Ht.

Item: CG6LXC Model: ZSS61608C08Cross Ref: 484Z03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size9/64"
Drive TypeHex Socket
FinishPlain
GradeGrade 316H5
HardnessRockwell C25
Head Dia.17/64"
Head Height11/64"
Head TypeCylindrical
Length1/2"
MaterialStainless Steel
Min. Tensile Strength130000 psi
Self-locking ElementNo
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1/2"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & Grade316 H5 Stainless Steel
Dimensional StandardsASME B18.3
Display Qty1
Head Diameter0.265"
Material Grade/classGrade 316 H5
Material TypeGrade 316 Stainless Steel
Minimum Thread Length1/2"
Screw Length1/2"
Tensile Strength130000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.0023
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP ZSS61608C08 Socket Head Cap Screw, 8-32 Thread Size, Cylindrical, 1/2 In Lg., 11/64 In Head Ht.
€20.14 /unit