Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS ZS616M10X30 Hex Head Cap Screw, M10-1.50 Thread Size, 316H5 Grade | CG6LUR 484Y70

ACCURATE MANUFACTURED PRODUCTS GROUP ZS616M10X30 Hex Head Cap Screw, M10x1.5 Thread Size, SS, 30 mm Lg., Gr. 316H5

Item: CG6LUR Model: ZS616M10X30Cross Ref: 484Y70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishPlain
GradeGrade 316H5
HardnessRockwell C25
Head Dia.16 mm
Head Height6 mm
Head TypeHex Socket
Length30 mm
MaterialStainless Steel
Screw TypeHex Head Cap Screw
System Of MeasurementMetric
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length30 mm
Head StyleHex
Head Width16 mm
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 316H5
Minimum Thread Length30 mm
Overall Length30 mm
Rockwell HardnessHRC25
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.0202
Country of OriginUS

Product Variants

ProductModelThread LengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePrice
ACCURATE MFD PRODUCTS ZS616M10X35 Hex Head Cap Screw, M10-1.50 Thread Size, 316H5 Grade | CG6LUT 484Y71 ZS616M10X3535 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€42.99
ACCURATE MFD PRODUCTS ZS616M10X40 Hex Head Cap Screw, M10-1.50 Thread Size, 316H5 Grade | CG6LUU 484Y72 ZS616M10X4040 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€44.52
ACCURATE MFD PRODUCTS ZS616M10X50 Hex Head Cap Screw, M10-1.50 Thread Size, 316H5 Grade | CG6LUV 484Y73 ZS616M10X5050 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€46.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP ZS616M10X30 Hex Head Cap Screw, M10x1.5 Thread Size, SS, 30 mm Lg., Gr. 316H5
€34.85 /unit