Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS ZNJ616M8 Hex Nut, M8-1.25 Thread Size, 316H5 Grade | CG6LUP 484Z99

ACCURATE MANUFACTURED PRODUCTS GROUP ZNJ616M8 Hex Nut, M8x1.25 Thread Size, SS, 4 mm Ht., 13 mm Wd., Gr. 316H5

Item: CG6LUP Model: ZNJ616M8Cross Ref: 484Z99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 316H5
Height4 mm
MaterialStainless Steel
Nut TypeThin Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread FitClass 6H
Thread SizeM8 x 1.25
Thread TypeMetric
Width13 mm
Dimensional StandardsDIN 439B
Hex Height4 mm
Hex TypeThin Hex
Hex Width13 mm
Material Grade/classGrade 316 H5
RemovableYes
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0036
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeHeightNut TypeThread DirectionThread FitMaterialGradePrice
ACCURATE MFD PRODUCTS ZNJ61658C Hex Nut, 5/8-11 Thread Size, 316H5 Grade | CG6LUD 484Z92 ZNJ61658C5/8"-11Coarse3/8"Thin HexRight Hand-Stainless SteelGrade 316H5€47.30
ACCURATE MFD PRODUCTS ZNJ616M10 Hex Nut, M10-1.50 Thread Size, 316H5 Grade | CG6LUH 485A01 ZNJ616M10M10 x 1.5Metric5 mmThin HexRight HandClass 6HStainless SteelGrade 316H5€22.96
ACCURATE MFD PRODUCTS ZNJ616M12 Hex Nut, M12-1.75 Thread Size, 316H5 Grade | CG6LUJ 485A02 ZNJ616M12M12 x 1.75Metric6 mmThin HexRight HandClass 6HStainless SteelGrade 316H5€39.74
ACCURATE MFD PRODUCTS ZNJ616M16 Hex Nut, M16-2 Thread Size, 316H5 Grade | CG6LUK 485A03 ZNJ616M16M16 x 2Metric8 mmThin HexRight HandClass 6HStainless SteelGrade 316H5€54.53
ACCURATE MFD PRODUCTS ZNJ616M20 Hex Nut, M20-2.50 Thread Size, 316H5 Grade | CG6LUL 485A04 ZNJ616M20M20 x 2.5Metric10 mmThin HexRight HandClass 6HStainless SteelGrade 316H5€95.16
ACCURATE MFD PRODUCTS ZNJ616M24 Hex Nut, M24-3 Thread Size, 316H5 Grade | CG6LUM 485A05 ZNJ616M24M24 x 3Metric12 mmThin HexRight HandClass 6HStainless SteelGrade 316H5€98.35
ACCURATE MFD PRODUCTS ZNJ616M6 Hex Nut, M6-1 Thread Size, 316H5 Grade | CG6LUN 484Z98 ZNJ616M6M6 x 1Metric3.2 mmThin HexRight HandClass 6HStainless SteelGrade 316H5€15.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP ZNJ616M8 Hex Nut, M8x1.25 Thread Size, SS, 4 mm Ht., 13 mm Wd., Gr. 316H5
€17.94 /unit