Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS ZNF61688C Flange Nut, 2 Inch Flange Dia., 1-8 Thread Size, 316H5 Grade | CG6LTN 484Z80

ACCURATE MANUFACTURED PRODUCTS GROUP ZNF61688C Flange Nut, 1 In - 8 Thread Size, SS, 1 1/4 In Nut Ht., 2 In Flange Dia., Plain

Item: CG6LTN Model: ZNF61688CCross Ref: 484Z80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Nut
FinishPlain
Flange Dia.2"
GradeGrade 316H5
MaterialStainless Steel
Nut Height1 1/4"
Nut TypeStandard
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1"-8
Thread TypeCoarse
Width1 5/8"
Flange Diameter2"
Hex Height1 1/4"
Hex TypeFlange Nut
Hex Width1 5/8"
Material Grade/classGrade 316 H5

Shipping Info:

Ship weight (kg) 0.153
Country of OriginUS

Product Variants

ProductModelThread SizeFlange Dia.MaterialGradeFinishPrice
ACCURATE MFD PRODUCTS ZNF61602C Flange Nut, 3/16 Inch Flange Dia., 2-56 Thread Size, 316H5 Grade | CG6LRQ 484Z59 ZNF61602C#2-563/16"Stainless SteelGrade 316H5Plain€31.54
ACCURATE MFD PRODUCTS ZNF61604C Flange Nut, 3/8 Inch Flange Dia., 4-40 Thread Size, 316H5 Grade | CG6LRR 484Z60 ZNF61604C#4-403/8"Stainless SteelGrade 316H5Plain€28.17
ACCURATE MFD PRODUCTS ZNF61606C Flange Nut, 13/32 Inch Flange Dia., 6-32 Thread Size, 316H5 Grade | CG6LRT 484Z61 ZNF61606C#6-3213/32"Stainless SteelGrade 316H5Plain€28.99
ACCURATE MFD PRODUCTS ZNF61608C Flange Nut, 15/32 Inch Flange Dia., 8-32 Thread Size, 316H5 Grade | CG6LRU 484Z62 ZNF61608C#8-3215/32"Stainless SteelGrade 316H5Plain€30.76
ACCURATE MFD PRODUCTS ZNF61610C Flange Nut, 1/2 Inch Flange Dia., 10-24 Thread Size, 316H5 Grade | CG6LRV 484Z63 ZNF61610C#10-241/2"Stainless SteelGrade 316H5Plain€32.61
ACCURATE MFD PRODUCTS ZNF61610F Flange Nut, 1/2 Inch Flange Dia., 10-32 Thread Size, 316H5 Grade | CG6LRW 484Z64 ZNF61610F#10-321/2"Stainless SteelGrade 316H5Plain€32.61
ACCURATE MFD PRODUCTS ZNF61612C Flange Nut, 1-1/8 Inch Flange Dia., 1/2-13 Thread Size, 316H5 Grade | CG6LRX 484Z73 ZNF61612C1/2"-131 1/8"Stainless SteelGrade 316H5Plain€121.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP ZNF61688C Flange Nut, 1 In - 8 Thread Size, SS, 1 1/4 In Nut Ht., 2 In Flange Dia., Plain
€60.48 /unit