Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACCURATE MFD PRODUCTS Z5121 Architect Bolt 12-24 | AE4PHZ 5MB63

ACCURATE MANUFACTURED PRODUCTS GROUP Z5121 Architectural Bolt, 12-24 Thread Size, Brass, 1 9/16 In Barrel Lg., 1/8 In Head Ht.

Item: AE4PHZ Model: Z5121Cross Ref: 5MB63
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArchitectural Bolt
Barrel Dia.5/16"
Barrel Length1 9/16"
Barrel Thread Depth3/4"
Drive TypeUnslotted
FinishPlain
HardnessRockwell B60
Head Dia.1/2"
Head Height1/8"
Head StyleTruss
MaterialBrass
Resistance PropertiesCorrosion Resistant, Rust Resistant
Screw Head Dia.13/32"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Size#12-24
TypeKnurled Barrel
Barrel Diameter5/16"
Barrel Drive TypeNo Drive
Barrel Head Diameter0.5"
Barrel Head Height1/8"
Barrel Head StyleTruss
Dimensional StandardsAMPG 2000 SB.01
Grip Size1 3/4"
Includes82 Degree Screw
Made In North AmericaYes
Rockwell HardnessB60
Screw Drive StylePhillips
Screw Head Diameter13/32"
Screw Head Height0.132"
Screw Head StyleTruss
Screw MaterialSteel
Screw Minimum Thread Length1"
Screw Size#12

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code7415338010
Country of OriginUS

Product Variants

ProductModelThread SizeBarrel LengthBarrel Dia.Barrel Thread DepthHead Dia.Head HeightScrew Head Dia.Tensile StrengthPkg. Qty.Price
APPROVED VENDOR 5MA78 Binding Post 13/64 x 3/16 Inch - Pack Of 25 | AE4PCH 5MA78#8-323/16"13/64"3/16"13/32"1/16"13/32"55000 psi25€27.02
APPROVED VENDOR 5MA79 Binding Post 13/64 x 1/4 Inch - Pack Of 25 | AE4PCJ 5MA79#8-321/4"13/64"1/4"13/32"1/16"13/32"55000 psi25€29.88
APPROVED VENDOR 5MA80 Binding Post 13/64 x 3/8 Inch - Pack Of 25 | AE4PCK 5MA80#8-323/8"13/64"1/4"13/32"1/16"13/32"55000 psi25€29.99
APPROVED VENDOR 5MA81 Binding Post 13/64 x 1/2 Inch - Pack Of 25 | AE4PCL 5MA81#8-321/2"13/64"3/8"13/32"1/16"13/32"55000 psi25€30.26
APPROVED VENDOR 5MA82 Binding Post 13/64 x 3/4 Inch - Pack Of 25 | AE4PCM 5MA82#8-323/4"13/64"3/8"13/32"1/16"13/32"55000 psi25€31.91
APPROVED VENDOR 5MA83 Binding Post - Pack Of 10 | AE4PCN 5MA83#8-321"13/64"3/8"13/32"1/16"13/32"55000 psi10€13.75
ACCURATE MFD PRODUCTS Z5120 Architect Bolt 12-24 | AE4PHG 5MB47 Z5120#12-241 9/16"5/16"3/4"1/2"1/8"13/32"55000 psi1€8.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP Z5121 Architectural Bolt, 12-24 Thread Size, Brass, 1 9/16 In Barrel Lg., 1/8 In Head Ht.
€9.02 /unit