Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS Z1964-5 Allen Nut, 0.23 Inch Length, Steel, 6-32 Thread Size, 17/64 Inch Drill Size | CG6LNY 484X81

ACCURATE MANUFACTURED PRODUCTS GROUP Z1964-5 Allen Nut, 6-32 Thread Size, Steel, 0.23 In Lg., 0.257 In Body Dia., 0.27 In Hole Size, 5 Pk

Item: CG6LNY Model: Z1964-5Cross Ref: 484X81
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAllen Nut
Body Dia.0.257"
Drill Size17/64"
FinishBlack Oxide
Grip Size0.223" to 0.23"
Hole Size0.27"
Length0.23"
MaterialSteel
System Of MeasurementImperial
Thread Size#6-32
Body TextureKnurled
Display Qty5
Drill Bit Size17/64"
Insert Diameter1/4"
Material Grade/classGrade 2H
Maximum Hole Diameter0.27"
Minimum Material Thickness0.23"
Overall Length15/64"
Thread DirectionRight Hand
Thread Fit2B
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.009
Country of OriginUS

Product Variants

ProductModelDrill SizeThread SizeMaterialFinishPkg. Qty.Price
ACCURATE MFD PRODUCTS Z1960-5 Allen Nut, 0.179 Inch Length, Steel, 4-40 Thread Size, 13/64 Inch Drill Size | CG6LNP 484X79 Z1960-50.203"#4-40SteelBlack Oxide5€31.43
ACCURATE MFD PRODUCTS Z1960M-5 Allen Nut, 0.179 Inch Length, Steel, M3 X 0.5 Thread Size, 13/64 Inch Drill Size | CG6LNQ 484Y28 Z1960M-513/64"M3 x 0.5SteelBlack Oxide5€32.96
ACCURATE MFD PRODUCTS Z1962-5 Allen Nut, 0.205 Inch Length, Steel, 5-40 Thread Size, 13/64 Inch Drill Size | CG6LNU 484X80 Z1962-50.203"#5-40SteelBlack Oxide5€34.43
ACCURATE MFD PRODUCTS Z1963M-5 Allen Nut, 0.273 Inch Length, Steel, M4 X 0.7 Thread Size, 19/64 Inch Drill Size | CG6LNW 484Y29 Z1963M-519/64"M4 x 0.7SteelBlack Oxide5€37.73
ACCURATE MFD PRODUCTS Z1964M-5 Allen Nut, 0.319 Inch Length, Steel, M5 X 0.8 Thread Size, 21/64 Inch Drill Size | CG6LNZ 484Y30 Z1964M-521/64"M5 x 0.8SteelBlack Oxide5€34.16
ACCURATE MFD PRODUCTS Z1966-5 Allen Nut, 0.273 Inch Length, Steel, 8-32 Thread Size, 19/64 Inch Drill Size | CG6LPC 484X82 Z1966-519/64"#8-32SteelBlack Oxide5€32.26
ACCURATE MFD PRODUCTS Z1966M-5 Allen Nut, 0.419 Inch Length, Steel, M6 X 1 Thread Size, 27/64 Inch Drill Size | CG6LPD 484Y31 Z1966M-527/64"M6 x 1SteelBlack Oxide5€37.49

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP Z1964-5 Allen Nut, 6-32 Thread Size, Steel, 0.23 In Lg., 0.257 In Body Dia., 0.27 In Hole Size, 5 Pk
€28.76 /pack