Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0725SS Shoulder Screw Stainless Steel 1/2 x 2 1/2 Inch Shoulder | AA9YVQ 1JUP1

ACCURATE MANUFACTURED PRODUCTS GROUP Z0725SS Shoulder Screw, 3/8 In - 16 Thread Size, 2 1/2 In Shoulder Lg., 1/4 In Head Ht., Gr. 18-8

Item: AA9YVQ Model: Z0725SSCross Ref: 1JUP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size3/4"
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-B95
Head Dia.3/4"
Head Height1/4"
Head TypeHex Socket
MaterialStainless Steel
Min. Tensile Strength80000 psi
Shoulder Dia.1/2"
Shoulder Length2 1/2"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length3/4"
Thread Size3/8"-16
Dimensional StandardsAMPG 2006 HH.01
Display Qty1
Drive TypeHex
Head Diameter3/4"
Material Grade/class18-8
Precision ScrewNo
Rockwell HardnessB85 to B95
Shoulder Diameter1/2"
Shoulder Diameter Tolerance0.004" to 0"
Tensile Strength80000 psi
Thread Fit2A
TypeStandard Shoulder Screw

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
HS code7318158055
Country of OriginUS

Product Variants

ProductModelShoulder LengthThread SizeShoulder Dia.FinishThread LengthHead TypeShoulder Length ToleranceHead Dia.Price
APPROVED VENDOR Z0710SS Shoulder Screw Stainless Steel 1/2 x 1 5/16 Inch Shoulder | AA9YVD 1JUH8 Z0710SS1 5/16"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€29.29
APPROVED VENDOR Z0711SS Shoulder Screw Stainless Steel 1/2 x 1 3/8 Inch Shoulder | AA9YVE 1JUH9 Z0711SS1 3/8"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€28.67
APPROVED VENDOR Z0712SS Shoulder Screw Stainless Steel 1/2 x 1 7/16 Inch Shoulder | AA9YVF 1JUK1 Z0712SS1 7/16"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€31.89
APPROVED VENDOR Z0713SS Shoulder Screw Stainless Steel 1/2 x 1 1/2 Inch Shoulder | AA9YVG 1JUK2 Z0713SS1 1/2"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€35.08
APPROVED VENDOR Z0714SS Shoulder Screw Stainless Steel 1/2 x 1 9/16 Inch Shoulder | AA9YVH 1JUK3 Z0714SS1 9/16"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€38.25
APPROVED VENDOR Z0715SS Shoulder Screw Stainless Steel 1/2 x 1 5/8 Inch Shoulder | AA9YVJ 1JUK4 Z0715SS1 5/8"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€41.33
APPROVED VENDOR Z0716SS Shoulder Screw Stainless Steel 1/2 x 1 3/4 Inch Shoulder | AA9YVK 1JUK5 Z0716SS1 3/4"3/8"-161/2"Plain3/4"Hex Socket-0.005" to +0.005"3/4"€47.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP Z0725SS Shoulder Screw, 3/8 In - 16 Thread Size, 2 1/2 In Shoulder Lg., 1/4 In Head Ht., Gr. 18-8
€77.45 /unit