Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0711 Shoulder Screw Zinc 1/2 x 1 3/8 Inch - Pack Of 2 | AA9YUR 1JUF6

ACCURATE MANUFACTURED PRODUCTS GROUP Z0711 Shoulder Screw, 3/8 In - 16 Thread Size, 1 3/8 In Shoulder Lg., 1/4 In Head Ht., Steel, 2 Pk

Item: AA9YUR Model: Z0711Cross Ref: 1JUF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size3/4"
FinishZinc Plated
HardnessRockwell B68-B71
Head Dia.3/4"
Head Height1/4"
Head TypeHex Socket
MaterialSteel
Min. Tensile Strength57000 psi
Shoulder Dia.1/2"
Shoulder Length1 3/8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length3/4"
Thread Size3/8"-16
Dimensional StandardsAMPG 2006 HH.01
Display Qty2
Drive TypeHex
Head Diameter3/4"
Material Grade/classGrade 2
Precision ScrewNo
Rockwell HardnessB68 to B71
Shoulder Diameter1/2"
Shoulder Diameter Tolerance0.004" to 0"
Tensile Strength57000 psi
Thread Fit2A
TypeStandard Shoulder Screw

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)6.35
HS code7318158069
Country of OriginUS

Product Variants

ProductModelShoulder LengthHardnessMin. Tensile StrengthThread SizeShoulder Dia.FinishThread LengthHead TypePkg. Qty.Price
APPROVED VENDOR Z0710 Shoulder Screw Zinc 1/2 x 1 5/16 Inch - Pack Of 2 | AA9YUQ 1JUF5 Z07101 5/16"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€15.33
APPROVED VENDOR Z0712 Shoulder Screw Zinc 1/2 x 1 7/16 Inch - Pack Of 2 | AA9YUT 1JUF7 Z07121 7/16"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€15.86
APPROVED VENDOR Z0713 Shoulder Screw Zinc 1/2 x 1 1/2 Inch - Pack Of 2 | AA9YUU 1JUF8 Z07131 1/2"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€15.61
APPROVED VENDOR Z0714 Shoulder Screw Zinc 1/2 x 1 9/16 Inch - Pack Of 2 | AA9YUV 1JUF9 Z07141 9/16"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€16.01
APPROVED VENDOR Z0715 Shoulder Screw Zinc 1/2 x 1 5/8 Inch - Pack Of 2 | AA9YUW 1JUH1 Z07151 5/8"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€16.05
APPROVED VENDOR Z0716 Shoulder Screw Zinc 1/2 x 1 3/4 Inch - Pack Of 2 | AA9YUX 1JUH2 Z07161 3/4"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€17.06
APPROVED VENDOR Z0717 Shoulder Screw Zinc 1/2 x 1 7/8 Inch - Pack Of 2 | AA9YUY 1JUH3 Z07171 7/8"Rockwell B68-B7157000 psi3/8"-161/2"Zinc Plated3/4"Hex Socket2€18.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP Z0711 Shoulder Screw, 3/8 In - 16 Thread Size, 1 3/8 In Shoulder Lg., 1/4 In Head Ht., Steel, 2 Pk
€19.08 /unit