Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS STR60138C128 Shoulder Screw 5/16-18 x 8 Inch Length | AB8JBN 25L306

ACCURATE MANUFACTURED PRODUCTS GROUP STR60138C128 Shoulder Screw, 5/16 In - 18 Thread Size, 8 In Shoulder Lg., 1/4 In Head Ht., Std

Item: AB8JBN Model: STR60138C128Cross Ref: 25L306
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size3/16"
Drive TypeHex Socket
GradeGrade 18-8
HardnessRockwell B55
Head Dia.9/16"
Head Height1/4"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength70000 psi
Shoulder Dia.3/8"
Shoulder Length8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length1/2"
Thread Size5/16"-18
TypeStandard
Dimensional StandardsASME B18.3
Display Qty1
FinishPlain
Head Diameter9/16"
Head TextureKnurled
Material Grade/class18-8
Precision ScrewNo
Rockwell HardnessB55
Shear StrengthNot Rated
Shoulder Diameter3/8"
Shoulder Diameter Tolerance0.002" to 0.004"
Tensile Strength70000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.02
Ship length (cm)23.62
Ship width (cm)1.52
HS code7318158030
Country of OriginUS

Product Details:

    • Sub-Brand: AMPG303

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP STR60138C128 Shoulder Screw, 5/16 In - 18 Thread Size, 8 In Shoulder Lg., 1/4 In Head Ht., Std
€192.96 /unit