Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS NUT930M6C Hex Nut, M6-1 Thread Size, 316H5 Grade | CG6LNB 484Y67

ACCURATE MANUFACTURED PRODUCTS GROUP NUT930M6C Hex Nut, M6x1 Thread Size, SS, 5.2 mm Ht., 10 mm Wd., Gr. 316H5

Item: CG6LNB Model: NUT930M6CCross Ref: 484Y67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 316H5
Height5.2 mm
MaterialStainless Steel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM6 x 1
Thread TypeMetric
Width10 mm
Dimensional StandardsIFI-100/107
Hex Height5.2 mm
Hex TypeStandard Hex
Hex Width10 mm
Material Grade/classGrade 316 H5
RemovableYes
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeHeightNut TypeThread DirectionMaterialGradeFinishPrice
ACCURATE MFD PRODUCTS NUT930M10C Hex Nut, M10-1.50 Thread Size, 316H5 Grade | CG6LMU 484Y60 NUT930M10CM10 x 1.5Metric8.4 mmStandard HexRight HandStainless SteelGrade 316H5Plain€14.72
ACCURATE MFD PRODUCTS NUT930M12C Hex Nut, M12-1.75 Thread Size, 316H5 Grade | CG6LMV 484Y61 NUT930M12CM12 x 1.75Metric10.8 mmStandard HexRight HandStainless SteelGrade 316H5Plain€17.83
ACCURATE MFD PRODUCTS NUT930M2.5C Hex Nut, M2.5-0.45 Thread Size, 316H5 Grade | CG6LMW 484Y62 NUT930M2.5CM2.5 x 0.45Metric2 mmStandard HexRight HandStainless SteelGrade 316H5Plain€9.71
ACCURATE MFD PRODUCTS NUT930M2C Hex Nut, M2-0.40 Thread Size, 316H5 Grade | CG6LMX 484Y63 NUT930M2CM2 x 0.4Metric1.6 mmStandard HexRight HandStainless SteelGrade 316H5Plain€11.19
ACCURATE MFD PRODUCTS NUT930M3C Hex Nut, M3-0.50 Thread Size, 316H5 Grade | CG6LMY 484Y64 NUT930M3CM3 x 0.5Metric2.4 mmStandard HexRight HandStainless SteelGrade 316H5Plain€10.14
ACCURATE MFD PRODUCTS NUT930M4C Hex Nut, M4-0.70 Thread Size, 316H5 Grade | CG6LMZ 484Y65 NUT930M4CM4 x 0.7Metric3.2 mmStandard HexRight HandStainless SteelGrade 316H5Plain€12.99
ACCURATE MFD PRODUCTS NUT930M5C Hex Nut, M5-0.80 Thread Size, 316H5 Grade | CG6LNA 484Y66 NUT930M5CM5 x 0.8Metric4.7 mmStandard HexRight HandStainless SteelGrade 316H5Plain€13.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP NUT930M6C Hex Nut, M6x1 Thread Size, SS, 5.2 mm Ht., 10 mm Wd., Gr. 316H5
€13.48 /unit