Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURATE MFD PRODUCTS 2DMC7 Shim Lengthening Id 0.473 Inch - Pack Of 50 | AB9JWM

ACCURATE MANUFACTURED PRODUCTS GROUP 2DMC7 Shim Lengthening Id 0.473 Inch - Pack Of 50

Item: AB9JWM Model: 2DMC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim
Inside Dia.0.473"
Outside Dia.0.616"
Rockwell HardnessRockwell B80
Screw Size1/2"
Tensile Strength70000 psi
Thickness0.016"
Thickness Tolerance-0.001" to +0.001"
TypeLengthening
Width Tolerance-0.002" to +0.002"
ColorSilver
FinishPlain
Inside Diameter0.473"
Inside Diameter Tolerance+/-0.011"
MaterialStainless Steel
Material Grade/class18-8
Outside Diameter0.614"
Outside Diameter Tolerance+/-0.004"
Product TypeShim
Round Shim TypeLengthening Shim
TemperNot Rated

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)2.29
HS code7318220000
Country of OriginUS

Product Details:

    • Shoulder Size (5/8")

Product Variants

ProductModelThicknessThickness ToleranceInside Dia.Outside Dia.Screw SizeRockwell HardnessWidth TolerancePkg. Qty.Price
ACCURATE MFD PRODUCTS 2DMA4 Shim Lengthening Id 0.171 Inch - Pack Of 50 | AB9JVZ 2DMA40.005"-0.0005" to +0.0005"0.171"0.241"#10Rockwell B80-0.002" to +0.002"50€38.43
ACCURATE MFD PRODUCTS 2DMA5 Shim Lengthening Id 0.171 Inch - Pack Of 50 | AB9JWA 2DMA50.016"-0.001" to +0.001"0.171"0.241"#10Rockwell B80-0.002" to +0.002"50€38.76
ACCURATE MFD PRODUCTS 2DMA6 Shim Lengthening Id 0.171 Inch - Pack Of 50 | AB9JWB 2DMA60.03"-0.003" to +0.003"0.171"0.241"#10Rockwell B80-0.002" to +0.002"50€42.33
ACCURATE MFD PRODUCTS 2DMA7 Shim Lengthening Id 0.234 Inch - Pack Of 50 | AB9JWC 2DMA70.005"-0.0005" to +0.0005"0.234"0.303"1/4"Rockwell B80-0.002" to +0.002"50€37.80
ACCURATE MFD PRODUCTS 2DMA8 Shim Lengthening Id 0.234 Inch - Pack Of 50 | AB9JWD 2DMA80.016"-0.001" to +0.001"0.234"0.303"1/4"Rockwell B80-0.002" to +0.002"50€33.23
ACCURATE MFD PRODUCTS 2DMA9 Shim Lengthening Id 0.234 Inch - Pack Of 50 | AB9JWE 2DMA90.03"-0.003" to +0.003"0.234"0.303"1/4"Rockwell B80-0.002" to +0.002"50€41.36
ACCURATE MFD PRODUCTS 2DMC1 Shim Lengthening Id 0.289 Inch - Pack Of 50 | AB9JWF 2DMC10.005"-0.0005" to +0.0005"0.289"0.365"0.312"Rockwell B80-0.002" to +0.002"50€37.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURATE MANUFACTURED PRODUCTS GROUP 2DMC7 Shim Lengthening Id 0.473 Inch - Pack Of 50
€46.67 /pack