ACCUFORM SIGNS TRS209PTP Status Alert Tag 5-3/4 x 3-1/4 - Pack Of 25 | AD4TQA 43Z264

ACCUFORM SIGNS TRS209PTP Status Alert Tag 5-3/4 x 3-1/4 - Pack Of 25

Item: AD4TQA Model: TRS209PTPCross Ref: 43Z264
In Stock

Get it by Tuesday, Jun 17

€71.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStatus Alert Tag
GrommetMetal
Grommet MaterialMetal
Height5 3/4"
Hole Size3/8"
Legend/background ColorBlack, Green
MaterialPlastic
Material Thickness15 mil.
Width3 1/4"
Compatible Tag Holder Mfr Part NumberTRS902
Header WordingGreen Tag
Header Wording (reverse Side)No Header
Indoor/outdoor UsageIndoor/Outdoor
Lamination TypeNot Laminated
LanguageEnglish
Number Of Tags25
Preprinted ImagesLines For Filling Out Pounds
Preprinted Images (reverse Side)Grid for Populating Date and Signature of Competent Person
Preprinted TextThis Scaffold Has Been Erected According To Federal/State Regulations And Is Safe For All Craft Work. Do Not Alter
Preprinted Text (reverse Side)This Scaffold Has Been Inspected By The Undersigned
Product TypeTag
Resistance PropertiesChemical Resistant, High Strength, Mar Resistant, Tear Resistant, Weather Resistant
SerializationNot Serialized
StandardsOSHA 29 CFR 1910.28(A)(5)
Subject MatterGreen Tag
Tag ColorGreen
Tag FinishMatte
Tag MaterialPlastic
Tag ShapeRectangle
Tag StyleSingle Part
Tag Thickness15 mil
Withstand Pull Force50 lbs.
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)14.61
Ship width (cm)8.26
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightMaterialHole SizePkg. Qty.Price
ACCUFORM SIGNS TRS328PTP Status Alert Tag 5-3/4 x 3-1/4 - Pack Of 25 | AD4TPY 43Z261 TRS328PTP5 3/4"Plastic3/8"25€71.87
ACCUFORM SIGNS TRS208PTP Status Alert Tag 5-3/4 x 3-1/4 - Pack Of 25 | AD4TQL 43Z279 TRS208PTP5 3/4"Plastic3/8"25€71.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TRS209PTP Status Alert Tag 5-3/4 x 3-1/4 - Pack Of 25
€71.87 /pack