ACCUFORM SIGNS TAR726 Information Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TNM 43Z227

ACCUFORM SIGNS TAR726 Information Tag By The Roll 6.25 x 3 - Pack Of 250

Item: AD4TNM Model: TAR726Cross Ref: 43Z227
In Stock

Get it by Tuesday, Jun 17

€175.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInformation Tag By The Roll
GrommetNone
Height6 1/4"
Hole Size3/8"
Legend/background ColorBlack, Blue, White
MaterialPF Cardstock
Material Thickness10 mil.
Reverse Side LegendDo Not Remove This Tag!
Width3"
Chemical ResistantNo
Corner ShapeRound
Corrosion ResistantNo
Fastener TypeFastener Not Included
Glow In The DarkNo
Grommet MaterialNo Grommet
Indoor/outdoor UsageIndoor/Outdoor
Legend Same On Both SidesNo
Moisture ResistantYes
Mounting Hole Diameter3/8"
Number Of Tags250
Printed LanguageEnglish
RuledRuled
Safety Tag Legend - Back SideDo Not Remove This Tag!
Safety Tag Package StyleRoll
Self-laminatingNo
SerializationNot Serialized
ShapeRectangular
Sign HeaderInformation
Sign Header -back SideInformation
Sign Header Background ColorBlue
Sign Header Background Color - Back SideBlue
Sign LegendReason:
StandardsANSI Z535, OSHA 29 CFR 1910.145
Subject MatterStatus Alert
Tag ColorWhite
Tag MaterialCardstock
Tag Size#7
Tag StyleSingle Part
Tear ResistantYes
Thickness0.139"
Uv ResistantNo
Withstand Pull Force50 lbs.
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)8.89
Ship length (cm)19.37
Ship width (cm)19.37
HS code3902100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialHole SizePkg. Qty.Price
ACCUFORM SIGNS TAR720 Information Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNL 43Z226 TAR7206 1/4"PF Cardstock3/8"100€78.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TAR726 Information Tag By The Roll 6.25 x 3 - Pack Of 250
€175.98 /pack