ACCUFORM SIGNS TAL314 Loop N Strap Caution Tag 5.25 x 3.25 - Pack Of 25 | AD4TLP 43Z182

ACCUFORM SIGNS TAL314 Loop N Strap Caution Tag 5.25 x 3.25 - Pack Of 25

Item: AD4TLP Model: TAL314Cross Ref: 43Z182
In Stock

Get it by Tuesday, Jun 17

€71.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoop n Strap Caution Tag
GrommetNone
Height5 1/4"
Legend/background ColorBlack, Yellow
MaterialPlastic
Material Thickness23 mil.
Width3 1/4"
Chemical ResistantYes
Corner ShapeSquare
Corrosion ResistantNo
Fastener Length6"
Fastener TypeAttached Strap
Glow In The DarkNo
Grommet MaterialNo Grommet
Indoor/outdoor UsageIndoor/Outdoor
Legend Same On Both SidesNo
Moisture ResistantYes
Number Of Tags25
Printed LanguageEnglish
RuledRuled
Safety Tag Package StylePack
Self-laminatingNo
SerializationNot Serialized
ShapeRectangular
Sign HeaderCaution
Sign Header Background ColorBlack
Sign LegendUnsafe Do Not Use
Standards29 CFR 1910.145(F)(3), ANSI Z535.9
Subject MatterGeneral Safety
Tag ColorYellow
Tag MaterialPlastic
Tag Size#7
Tag StyleSingle Part
Tear ResistantYes
Thickness0.015"
Uv ResistantNo
Withstand Pull Force50 lbs.
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)1.52
Ship length (cm)28.58
Ship width (cm)8.26
HS code4911990000
Country of OriginUS

Product Variants

ProductModelHeightMaterialPkg. Qty.Price
ACCUFORM SIGNS TAL312 Loop N Strap Caution Tag 5.25 x 3.25 - Pack Of 25 | AD4TLN 43Z181 TAL3125 1/4"Plastic25€71.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TAL314 Loop N Strap Caution Tag 5.25 x 3.25 - Pack Of 25
€71.87 /pack