ACCUFORM SIGNS PWD140BU Welding Curta Inch, Vinyl, 6 ft Height, 6 ft Width, Blue, Gro mmets, Mountains Graphic | CN7ZPD

ACCUFORM SIGNS PWD140BU Welding Curta Inch, Vinyl, 6 ft Height, 6 ft Width, Blue, Grommets, Mountains Graphic

Item: CN7ZPD Model: PWD140BUCross Ref: 31LX20
In Stock

Get it by Tuesday, Jun 17

€297.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrommet
ColorBlue
Curtain DesignCurtain
Curtain Material CoatingVinyl
Curtain Material TypeVinyl
Fastener TypeGrommets
FeaturesMountains Graphic
Grommet LocationFour Side
Grommet MaterialBrass
Grommet Spacing12"
Height6 ft.
Material Thickness0.36 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
OpacityTinted Transparent
Printed TextDanger, Do Not Watch The Arc, Welding Area
Width6 ft.
StandardsCALIFORNIA FIRE MARSHALL APPROVED, NFPA 701

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterial WeightMaterialMaximum Rated TemperatureMaterial ThicknessGrommet LocationGrommet SpacingResistance PropertiesPrice
ACCUFORM SIGNS PWD100RD Welding Curtain Red 6 Feet Width | AH3FFH 31LW60 PWD100RDRed13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD100YL Welding Curtain Yellow 6 Feet Width | AH3FFJ 31LW61 PWD100YLYellow13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD102RD Welding Curtain Red 8 Feet Width | AH3FFK 31LW63 PWD102RDRed13 oz./sq. yd.Vinyl-----€352.26
RFQ
ACCUFORM SIGNS PWD102YL Welding Curtain Yellow 8 Feet Width | AH3FFL 31LW64 PWD102YLYellow13 oz./sq. yd.Vinyl-----€352.26
RFQ
ACCUFORM SIGNS PWD104BU Welding Curtain Blue 6 Feet Width | AH3FFM 31LW65 PWD104BUBlue13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD104RD Welding Curtain Red 6 Feet Width | AH3FFN 31LW66 PWD104RDRed13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD104YL Welding Curtain Yellow 6 Feet Width | AH3FFP 31LW67 PWD104YLYellow13 oz./sq. yd.Vinyl-----€297.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS PWD140BU Welding Curta Inch, Vinyl, 6 ft Height, 6 ft Width, Blue, Grommets, Mountains Graphic
€297.86 /unit